75896 - 30W 105-1050MA Prog Driver NFC 120-347V Dim 0-10V

Ledvance

  • $64.37 (Each)
  • $64.37 (Each)

  • $1,287.40 (Per 20)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
75896
Manufacturer
Ledvance
Manufacturer's Part Number
LEDRV30UNHL1050DIM1UAXNFC
Description
30W 105-1050MA Prog Driver NFC 120-347V Dim 0-10V
30W 120 347V Taptronic NFC Linear Constant Current Led Driver, 105 1050MA Programmable, Dim 0 10 W/ 1 100% Range, Aux
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135758966 / 00046135758966
Weight per unit
0.463 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.37 (Each)
Standard Packaging
$1,287.40 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Other Links
 
 
75896 - Other
 
75896 - Other
 
75896 - Other
Images
 
 
75896 - Large Image
 
75896 - Small Image
Attachments
 
 
75896 - Specification Sheet
Tech Bulletins
 
 
75896 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
30W 105-1050MA PROG DRIVER NFC 120-347V DIM 0-10V
Extra Long Description
SYL LEDrv30UNHL1050DIM1UAXNFC/75896
Long Description
30W 120 347V tapTronic NFC Linear Constant Current LED Driver, 105 1050mA programmable, DIM 0 10 w/ 1 100% range, AUX
Product Type
LEDRV30UNHL1050DIM1UAXNFC 20/CS 1/Sku
Manufacturer Information
Brand
Ledvance
Manufacturers Part Number
LEDRV30UNHL1050DIM1UAXNFC
GTIN
00046135758966
UPC
046135758966
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Packaging
Weight per each
0.463
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
8 View Store

A-L

Location Stock Available
Greenville
6 View Store

M-Z

Location Stock Available
Terrell
6 View Store

* All prices subject to change.

Begin Live Chat