20MR16SP10C(ESX) - Lamp I 20MR16/SP10/C (Esx) 12V

Sylvania

  • $2.92 (Each)
  • $2.92 (Each)

  • $58.40 (Per 20)

In-Stock: 70 available at other locations ( find a store with stock)
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
20MR16SP10C(ESX)
Manufacturer
Sylvania
Manufacturer's Part Number
20MR16/SP10/C(ESX)-12V/54305
Description
Lamp I 20MR16/SP10/C (Esx) 12V
Tungsten Halogen Tru Aim MR16 Standard Axial Filament Uv Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 20WATT 12VOLT Spot Beam
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Halogen Reflector Ar, BR, JDR, Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101601 - Halogen lamps
UPC/EAN/GTIN
046135543050 / 0046135543050 / 00046135543050
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.92 (Each)
Standard Packaging
$58.40 (Per 20)
Stock Availability
Vidalia
0 (Find nearest stock)
Alexandria
0
All Stores
70
Resources
Images
 
 
20MR16SP10C(ESX) - Small Image
 
20MR16SP10C(ESX) - Large Image
Attachments
 
 
20MR16SP10C(ESX) - Specification Sheet
Tech Bulletins
 
 
20MR16SP10C(ESX) - Tech Bulletin
Other Links
 
 
20MR16SP10C(ESX) - Other
 
20MR16SP10C(ESX) - Other
 
20MR16SP10C(ESX) - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12
Wattage
20
Lamp Type
MR16
Shape
MR16
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2800
Finish
Covered
Descriptions
Description
LAMP I 20MR16/SP10/C (ESX) 12V
Product Type
20MR16SP10CESX 12V 20/CS 1/Sku
Long Description
Tungsten Halogen Tru Aim MR16 STANDARD Axial Filament UV Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 20Watt 12Volt Spot Beam
extra long description
SYL 20MR16SP10CESX-12V/54305 20MR16
Additional Information
beam angle
10
Voltage
12.00 V
average life
2000
lumens
250
start type
Instant
Base
GU5.3 Bipin
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
20MR16/SP10/C(ESX)-12V/54305
GTIN
00046135543050
UPC
046135543050
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
HALOGEN
Packaging
Weight per each
0.09
Carton
1
Package
20
Uses, Certifications, and Standards
standard
ESX
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 70

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
70 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 20MR16SP10C(ESX).
Jump To:

Cross Referenced

These items are similar to 20MR16SP10C(ESX) but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20815 GE Lighting 00043168208154
20816 GE Lighting 00043168208161
20858 GE Lighting 00043168208581
54305 Osram Sylvania 00046135543050
58300 Osram Sylvania 00046135583001
378026 Philips Lighting 00046677378028

* All prices subject to change.

Begin Live Chat