WF320 - Blazestop WF Intumescent Caulk 20oz

Blazestop

  • $15.74 (Each)
  • $15.74 (Each)

  • $188.88 (Per 12)
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
WF320
Manufacturer
Blazestop
Manufacturer's Part Number
WF320
Description
Blazestop WF Intumescent Caulk 20oz
Wood Frame Intumescent Sealant 20 Ounce Sausage
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
46191503 - Fire resistant coatings or putties or sealants
UPC/GTIN
730573097205 / 00730573097205
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.74 (Each)
Standard Packaging
$188.88 (Per 12)
Resources
Images
 
 
WF320 - Large Image
 
WF320 - Small Image
Attachments
 
 
WF320 - Specification Sheet
Other Links
 
 
WF320 - Other
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
Red
Dimensions and Weight
Size
20
Descriptions
Product Type
Blazestop WF Intumescent Caulk 20OZ Sau
Description
BLAZESTOP WF INTUMESCENT CAULK 20OZ
extra long description
STI WF320 BlazeStop WF Intumescent
Short Description
BlazeStop WF Int Clkg 20oz Sau
Special Features
Installer friendly - easily applies with standard caulking gun., Intumescent - expands with heat., Water-resistant will not re-emulsify., Tested for up to 3 hours of fire exposure when tested to ASTM E814/UL1479.
Long Description
Wood Frame Intumescent Sealant 20 Ounce Sausage
Additional Information
Composition
Latex Based Caulk
fire rating
Up to 3
Manufacturer Information
Brand
Blazestop
Manufacturers Part Number
WF320
GTIN
00730573097205
UPC
730573097205
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Wood Frame Intumescent Firestop Sealant
Packaging
Weight per each
1.7
Carton
1
Package
12
Uses, Certifications, and Standards
Temperature Rating
120
standard
UL1479 to ASTM E814(UL1479), CAN/ULC S115
Application
Used to seal through penetrations and gaps in fire resistance rated wood frame construction such as floor/ceilings and walls or partitions.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat