J2016HPL - 20X16X8 Box HNG Locking CVR

Robroy/Stahlin

  • $750.48 (Each)
  • $750.48 (Each)
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
J2016HPL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
J2016HPL
Description
20X16X8 Box HNG Locking CVR
Non-Metallic Enclosure, One Door Type; Hot Compression Molded Fiberglass Reinforced Polyester Material; Glacier Gray/White Color; 17-11/16 Inch; 21-11/16 Inch; 8-27/32 Inch; Ul 50, Cul 50, Csa C22.2 Approval; Wall Mounting; Nema 1/3R/4X/6P/12 Enclosure
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121301 - Control board enclosure
UPC/GTIN
785928108952 / 00785928108952
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$750.48 (Each)
Resources
Attachments
 
 
J2016HPL - Specification Sheet
Images
 
 
J2016HPL - Small Image
 
J2016HPL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged, Polyurethane Gasketed, Padlock Latch
Material
HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER
Material, Color, and Finish
Color
Glacier Gray/White
Dimensions and Weight
Width
17-11/16 Inch
Height
21-11/16 Inch
Depth
8-27/32 Inch
Descriptions
Product Type
Non-Metallic Enclosure
Description
20X16X8 BOX HNG LOCKING CVR
extra long description
ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY/WHITE COLOR; 17-11/16 INCH; 21-11/16 INCH; 8-27/32 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE; HINGED, POLYURETHANE GASKETED, PADLOCK LATCH COVER TYPE; INDOOR/OUTDOOR SERVICE TYPE; BPJ2016 BACK PANEL; EXTERNAL HARDWARE MATERIAL 300 STAINLESS STEEL; APPLICATION ELECTRICAL AND ELECTRONIC AND INDUSTRIAL; CONSTRUCTIONAL FEATURE DUSTTIGHT, WATERTIGHT; J MODEL
Commodity Description
NEMA TYPES 4X & 6 NON-METALLIC ENCLOSURES, BOXES & CABINETS
Long Description
NON-METALLIC ENCLOSURE, ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY/WHITE COLOR; 17-11/16 INCH; 21-11/16 INCH; 8-27/32 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE
Additional Information
External Hardware Material 300 Stainless Steel; Application Electrical and Electronic and Industrial; Constructional Feature Dusttight, Watertight
Additional Information
Back Panel
BPJ2016
Service Type
INDOOR/OUTDOOR
Manufacturer Information
Manufacturers Part Number
J2016HPL
Brand
Robroy/Stahlin
Model
J
GTIN
00785928108952
UPC
785928108952
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
ONE DOOR
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1/3R/4X/6P/12
Approval
UL 50, CUL 50, CSA C22.2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of J2016HPL.
Jump To:

Cross Referenced

These items are similar to J2016HPL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AM2068L Allied Moulded Products 00085339920717
20168-4XFCHQRC Eaton B-Line 00782051524017
PJ20168L Hammond Manufacturing 00623980951324
AM2068T Milbank n/a
L-FJ2016CHNFQ Rittal 00639889132528
J2016HPL Robroy Industries 00785928108952
HW-J201608CHQR Wiegmann 00786725857302
HWJ201608CHQR Wiegmann n/a

* All prices subject to change.

Begin Live Chat