68547 - F96T8TL841/Ho/Plus/Alto/TSC

Shat-R-Shield®

  • $80.04 (Each)
  • $80.04 (Each)

  • $2,001.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
68547
Manufacturer
Shat-R-Shield®
Manufacturer's Part Number
68547
Description
F96T8TL841/Ho/Plus/Alto/TSC
Lamp, Shatter-Resistant, Fluorescent, F96T8 TL841/Ho/Plus/Alto/TSC(PKX25), 86 Watts, 8200 Initial Lumens, 4100 K, 85 Cri, T Shape, 1 In Dia, 96 In Long, T8 Bulb, Recessed Double Contact (R17D) Base, 30000 Avg Life HRS, Copolymer Coating
Slang Terms

Categories
Fluorescent Lamps - Linear Fluorescent Straight La
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
726585685479 / 00726585685479
Weight per unit
27.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.04 (Each)
Standard Packaging
$2,001.00 (Per 25)
Resources
Images
 
 
68547 - Small Image
 
68547 - Large Image
Attachments
 
 
68547 - Specification Sheet
Brochures
 
 
68547 - Brochure
Other Links
 
 
68547 - Other
 
68547 - Other
 
68547 - Other
Features
Wattage
86
Shape
T
Material, Color, and Finish
color rendering index (cri)
85
color temperature
4100
Dimensions and Weight
Length
96
Diameter
1
Descriptions
Description
F96T8TL841/HO/PLUS/ALTO/TSC
Product Type
F96T8 TL841/Ho/Plus/Alto/TSC(PKX25)
extra long description
SHA 68547 F96T8 TL841/HO/PLUS/ALTO/
Long Description
Lamp, Shatter-Resistant, Fluorescent, F96T8 TL841/HO/PLUS/ALTO/TSC(PKX25), 86 Watts, 8200 Initial Lumens, 4100 K, 85 CRI, T Shape, 1 IN Dia, 96 IN Long, T8 Bulb, Recessed Double Contact (R17d) Base, 30000 Avg Life Hrs, Copolymer Coating
Special Features
Shatter-Resistant
Additional Information
Coating
Copolymer
average life
30000
lumens
8200
Base
Recessed Double Contact (R17d)
Manufacturer Information
Manufacturers Part Number
68547
Brand
Shat-R-Shield®
GTIN
00726585685479
UPC
726585685479
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Straight Linear Fluorescent Lamp
Packaging
Weight per each
27.8
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL® Listed, NSF Approved
You must have an account to view stock levels
There were no add-on items found for 68547.

* All prices subject to change.