8413 - 2" N/M LT Straight Conn

SPX

  • $20.28 (Each)
  • $20.28 (Each)

  • $40.57 (Per 2)

  • $202.85 (Per 10)

  • $2,028.48 (Per 100)

In-Stock: 21 available locally (Nacogdoches, TX) ( change location)
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
8413
Manufacturer's Part Number
8413
Description
2" N/M LT Straight Conn
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 3.28 In Diameter, 2 In Knockout Size, 2.99 In Length, Nylon Material, 2/10 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Water
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
-
UPC/EAN/GTIN
658746884134
Weight per unit
0.454 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.28 (Each)
Carton
$40.57 (Per 2)
Standard Packaging
$202.85 (Per 10)
Stock Availability
Nacogdoches
21 (Check another store)
All Stores
5,028
Resources
Images
 
 
8413 - Small Image
 
8413 - Large Image
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
Nylon
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.99 in
Diameter
3.28 in
Descriptions
Product Type
Nonmetallic Liquid-Tight Straight Conduit Connector
Non-Metallic Liquid-Tight Straight Conduit Connector
Long Description
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 3.28 in Diameter, 2 in Knockout Size, 2.99 in Length, Nylon Material, 2/10 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Water
Short Description
Non-Metallic Liquid-Tight Straight Conduit Connector, 2 in, Nylon, Gray, 2/10 PK
Special Features
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C
Description
2" N/M LT STRAIGHT CONN
Additional Information
Connection Type
Liquid-Tight
Knockout Size
2 in
Standards Met
cULus Listed File No. E197675
package quantity
2/10 PK
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
8413
sub brand
Sealproof(R)
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Trade Size
Trade Size
2 in
Packaging
Weight
4 lb
Weight per each
0.454
Carton
2
Package
10
Uses, Certifications, and Standards
Application
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,028

Location search:
These alternate items can be purchased instead of 8413.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 8413.

2" N/M LT Straight Conn
  • Our Part #: NMLT200
  • Nacogdoches Availability: 21
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 10 ($202.85) ·
NMLT200 - Superflex LTD.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$20.28

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 8413, though they may not be 100% alike.

Non-Metallic Straight Connector, 2 In Trade Size, Plastic, Gray, 2.4 In Length, ...
  • MFR Part #: NMLT200
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($60.00) · 10 ($300.00) ·
NMLT200 - Arlington Industries

Check local availability

Total Availability: In Stock

Book Price

$30.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat