8413 - 2" N/M LT Straight Conn

SPX

  • $20.28 (Each)
  • $20.28 (Each)

  • $40.57 (Per 2)

  • $202.85 (Per 10)

  • $2,028.48 (Per 100)
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
8413
Manufacturer's Part Number
Description
2" N/M LT Straight Conn
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 3.28 In Diameter, 2 In Knockout Size, 2.99 In Length, Nylon Material, 2/10 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Water
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
-
UPC/EAN/GTIN
658746884134
Weight per unit
0.454 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.28 (Each)
Carton
$40.57 (Per 2)
Standard Packaging
$202.85 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
4,383
Resources
Images
 
 
8413 - Small Image
 
8413 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,383

Location search:
These alternate items can be purchased instead of 8413.
Jump To:

Similar Items

Similar items are close alternatives to 8413, though they may not be 100% alike.

Non-Metallic Straight Connector, 2 In Trade Size, Plastic, Gray, 2.4 In Length, ...
  • MFR Part #: NMLT200
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($60.00) · 10 ($300.00) ·
NMLT200 - Arlington Industries

Check local availability

Total Availability: In Stock

Book Price

$30.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat