8407 - 1" N/M LT Straight Conn Gy

SPX

  • $7.46 (Each)
  • $7.46 (Each)

  • $37.31 (Per 5)

  • $373.06 (Per 50)

  • $746.13 (Per 100)

In-Stock: 49 available locally (Forney, TX) ( change location)
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
8407
Manufacturer's Part Number
8407
Description
1" N/M LT Straight Conn Gy
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 2 In Diameter, 1 In Knockout Size, 2.28 In Length, Nylon Material, 5/50 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Water, W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
-
UPC/EAN/GTIN
658746884073
Weight per unit
0.1452 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.46 (Each)
Carton
$37.31 (Per 5)
Standard Packaging
$373.06 (Per 50)
Stock Availability
Forney
49 (Check another store)
DFW RDC
140
All Stores
10,550
Resources
Images
 
 
8407 - Small Image
 
8407 - Large Image
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
Nylon
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.28 in
Diameter
2 in
Descriptions
Product Type
Nonmetallic Liquid-Tight Straight Conduit Connector
Non-Metallic Liquid-Tight Straight Conduit Connector
Long Description
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 2 in Diameter, 1 in Knockout Size, 2.28 in Length, Nylon Material, 5/50 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Water, W
Short Description
Non-Metallic Liquid-Tight Straight Conduit Connector, 1 in, Nylon, Gray, 5/50 PK
Special Features
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C
Description
1" N/M LT STRAIGHT CONN GY
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Connection Type
Liquid-Tight
Knockout Size
1 in
Standards Met
cULus Listed File No. E197675
package quantity
5/50 PK
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
8407
sub brand
Sealproof(R)
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Trade Size
Trade Size
1 in
Packaging
Weight
7 lb
Weight per each
0.1452
Carton
5
Package
50
Uses, Certifications, and Standards
Application
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,550

Location search:
These alternate items can be purchased instead of 8407.
Jump To:

Similar Items

Similar items are close alternatives to 8407, though they may not be 100% alike.

Non-Metallic Liquid Tight Straight Connector, 1 In Trade Size, Plastic, Gray, 2....
  • MFR Part #: NMLT10
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($24.75) · 25 ($123.76) ·
NMLT10 - Arlington Industries

Check local availability

Total Availability: In Stock

Book Price

$4.95

Each

QTY:
Each
Add
Non-Metallic Straight Connector, 1 In Trade Size, Plastic, Gray, 1.95 In Length,...
  • MFR Part #: NMLT100
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($33.91) · 25 ($169.57) ·
NMLT100 - Arlington Industries

Check local availability

Total Availability: In Stock

Book Price

$6.78

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat