YB0X - 18-12 Scotchlok

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YB0X
Manufacturer
3M
Manufacturer's Part Number
Y-BOX
Description
18-12 Scotchlok
Spring Connector Yellow (Boxed)
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/GTIN
054007200413 / 00054007200413
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Kansas City - North
0 (Find nearest stock)
Lenexa
0
All Stores
300
Resources
Images
 
 
YB0X - Large Image
Installation Sheets
 
 
YB0X - Installation Sheet
Attachments
 
 
YB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22 TO 10 AWG
Voltage Rating
600 V, 1000 V (LIGHTING FIXTURE/LUMINARIE/SIGN)
Material, Color, and Finish
Shell Material
POLYVINYL CHLORIDE/STEEL
Color
Yellow
Descriptions
Product Type
Spring Connector
Description
18-12 SCOTCHLOK
extra long description
FIN; 600 V, 1000 V (LIGHTING FIXTURE/LUMINARIE/SIGN) VOLTAGE RATING; COPPER, SOLID/STRANDED WIRE; WIRE SIZE 22 TO 10 AWG; WIRE COMBINATION SIZE (5 TO 8) #22 TO (1) #10; LIVE ACTION SPRING; POLYVINYL CHLORIDE/STEEL SHELL MATERIAL; YELLOW COLOR; TEMPERATURE RATING 221 DEG F; STANDARD PACKAGE 100 PER BOX; APPROVAL UL, CSA, CE; Y MODEL; WITH VINYL SKIRT
Long Description
WIRE CONNECTOR, WIRE SIZE 18 TO 12 GAUGE; YELLOW; STANDARD PACKAGE 100 PER BOX; APPROVAL UL; SCOTCHLOK[T] BRAND
Commodity Description
Solderless Connectors - Small Terminals & Connectors
Additional Information
WITH VINYL SKIRT
Additional Information
Maximum Wire Combination Size
(1) #10
Minimum Wire Combination Size
(5 TO 8) #22
Wire Type
COPPER, SOLID/STRANDED
Spring Type
LIVE ACTION
Manufacturer Information
Manufacturers Part Number
Y-BOX
Brand
Scotchlok[T]
Model
SURFACE RACEWAY, 1-PIECE LATCHING SINGLE CHANNEL TYPE; RIGID PVC MATERIAL; INTERNATIONAL GRAY FINISH; 6 FT; 0.77 INCH; 0.46 INCH; COMMUNICATION, DATA, FIBER OPTIC, POWER, VOICE, VIDEO CABLE TYPE; UL, CE APPROVAL; 50 V VOLTAGE RATING
GTIN
00054007200413
UPC
054007200413
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
FIN
Availability
Status
Inactive
Packaging
Standard Package
100 PER BOX
Weight per each
0
Carton
100
Package
1000
Uses, Certifications, and Standards
Temperature Rating
221 DEG F
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 300

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
300 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat