SWD - Wire Marker Dispenser W/Tape, .75" X 1.375"

3M

  • $61.04 (Each)
  • $61.04 (Each)

  • $610.40 (Per 10)

In-Stock: 5 available locally (Lafayette, LA) ( change location)
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
SWD
Manufacturer
3M
Manufacturer's Part Number
SWD
Description
Wire Marker Dispenser W/Tape, .75" X 1.375"
Wire Marker Write On Dispenser, 11 LB/In Tensile Strength, Write On Legend, -40 °F Operating Temperature, +176 °F Operating Temperature, 1.375 In Length, 0.75 In Width, 3.5 Mil Thickness, 0.31 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007119548 / 00054007119548
Weight per unit
0.306 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.04 (Each)
Standard Packaging
$610.40 (Per 10)
Stock Availability
Lafayette
5 (Check another store)
Alexandria
0
All Stores
181
Resources
Images
 
 
SWD - Small Image
 
SWD - Large Image
 
SWD - Large Image
Specifications Sheets
 
 
SWD - Specification Sheet
Attachments
 
 
SWD - Specification Sheet
Brochures
 
 
SWD - Brochure
Other Links
 
 
SWD - Other
 
SWD - Other
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
Vinyl Film
Material, Color, and Finish
Background Color
White
Backing Material
Transparent Vinyl Film
Dimensions and Weight
Length
1.375 in;34.9 mm
Width
0.75 in;19 mm
Thickness
3.5 mil
Descriptions
Product Type
Wire Marker Write on Dispenser
Long Description
Wire Marker Write on Dispenser, 11 lb/in Tensile Strength, Write On Legend, -40 °F Operating Temperature, +176 °F Operating Temperature, 1.375 in Length, 0.75 in Width, 3.5 mil Thickness, 0.31 lb/EA
Features
3M(TM) ScotchCode(TM) SWD Write-On Dispenser is a wire marker dispenser that comes with tape and a permanent marking pen. This dispenser ensures easy identification of wire and cable, as well as household, automotive, plumbing and sporting equipment. This convenient and self-laminating wire marker offers a protective shield over the legend.3M(TM) ScotchCode(TM) SWD Write-On Dispenser provides easy usage and is refillable for convenience. The uniquely designed dispenser features a durable plastic constructi
Short Description
Wire Marker Write on Dispenser, Transparent Vinyl Film, 1.375 in;34.9 mm
Special Features
Regular Dispenser with Tape and SMP Pen;Easy to Use;Ergonomically Designed;Reusable
extra long description
3M 7000031501 3M™ ScotchCode™ Wire
Description
WIREMARKER WRITEON DISPENSER W/TAPE,0.75" X 1.375"
Additional Information
Adhesive Material
Acrylic
Tensile Strength
11 lb/in
Legend
Write On
REMOVABILITY
Yes
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+176 °F;+80 °C
Standards Met
RoHS Compliant 2011/65/EU
Made in USA
yes
package quantity
1 CT;10 PK
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
SWD
sub brand
3M(R)
GTIN
00054007119548
UPC
054007119548
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Write-On Dispenser with Tape & Pen
Packaging
Weight
0.31 lb/EA
Weight per each
0.306
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Home Use;Do-It-Yourself Home Improvements;Automotive;Plumbing;Sporting Equipment;Equipment Identification
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat