RJS310FT - Rejacketing Sleeve, 10' Coil

3M

  • $458.02 (Each)
  • $458.02 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RJS310FT
Manufacturer
3M
Manufacturer's Part Number
RJS310FT
Description
Rejacketing Sleeve, 10' Coil
3M™ Rejacketing Sleeve Provides Reliable Safety and Protection to The Phase Legs Of 3/C Shielded, Medium Voltage Power Cables From Termination Operating Environments. Incorporated With A Silicone Rubber Insulator and Polyester Braid, This Sleeve Is Resistant to Uv Rays, Ozone, Corrosion and Moisture. It Is Designed For Use With 3M Cold Shrink QT Ii and QT Iii, Silicone Rubber Terminations.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Insulating Materials
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007431039 / 00054007431039
Weight per unit
1.502 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$458.02 (Each)
Resources
Images
 
 
RJS310FT - Small Image
 
RJS310FT - Large Image
Attachments
 
 
RJS310FT - Specification Sheet
Other Links
 
 
RJS310FT - Other
 
RJS310FT - Other
Descriptions
Product Type
3M™ Rejacketing Sleeves RJS Series
extra long description
3M 7000006146 3M™ Rejacketing Sleev
Features
3M™ Rejacketing Sleeve works in combination with cold shrink breakout boots and silicone rubber terminations. It is ideal for tape shield, wire shield, armored and non armored power cables. The rejacketing sleeves are designed to protect the phase legs from exosure to: moisture, corrosion, ozone, ultra violet radiation and other hazards associated with termination operating environments. Easy to adjust length, the sleeve conforms to varied equipment connections and mounting requirements.
Description
REJACKETING SLEEVE, 10' COIL
Long Description
3M™ Rejacketing Sleeve provides reliable safety and protection to the phase legs of 3/C shielded, medium voltage power cables from termination operating environments. Incorporated with a silicone rubber insulator and polyester braid, this sleeve is resistant to UV rays, ozone, corrosion and moisture. It is designed for use with 3M Cold Shrink QT II and QT III, Silicone Rubber Terminations.
Manufacturer Information
Brand
3M
Manufacturers Part Number
RJS310FT
GTIN
00054007431039
UPC
054007431039
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Rejacketing Sleeve
Packaging
Weight per each
1.502
Carton
1
Uses, Certifications, and Standards
Application
Protect shielded phase legs after jacket has been removed in preparation for terminating
You must have an account to view stock levels

* All prices subject to change.