ITCSN150048 - Heavy-Wall Heat Shrink Cable Sleeve, 48", 3/0awg

3M

  • $99.50 (Each)
  • $99.50 (Each)

  • $1,990.00 (Per 20)
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
ITCSN150048
Manufacturer
3M
Manufacturer's Part Number
IT1.500BK48"L
Description
Heavy-Wall Heat Shrink Cable Sleeve, 48", 3/0awg
Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 475 % Elongation At Break, 600 V, #3/0 Awg to 400 Kcmil Cable Size, 0.5 In;12.70 MM Recovered Diameter, 1.5 In Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 In Length, 10 Yr Shelf Life, 0.94 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007089759 / 00054007089759
Weight per unit
20.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.50 (Each)
Carton
$1,990.00 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
688
Resources
Images
 
 
ITCSN150048 - Small Image
 
ITCSN150048 - Large Image
 
ITCSN150048 - Large Image
Attachments
 
 
ITCSN150048 - Specification Sheet
Other Links
 
 
ITCSN150048 - Other
 
ITCSN150048 - Other
Brochures
 
 
ITCSN150048 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 688

Location search:

* All prices subject to change.

Begin Live Chat