H801RUVEA - H-801R-Uv-Ea, Full Brim, Ratchet, WHT, 20/CS

3M

  • $30.37 (Each)
  • $30.37 (Each)

  • $607.40 (Per 20)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H801RUVEA
Manufacturer
3M
Manufacturer's Part Number
H-801R-UV-EA
Description
H-801R-Uv-Ea, Full Brim, Ratchet, WHT, 20/CS
Hard Hat, White, 24 In Length, 21 In Width, 17.75 In Height, 14.7 Oz
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
46181701 - Hard hats
UPC/GTIN
078371659349 / 00078371659349
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.37 (Each)
Standard Packaging
$607.40 (Per 20)
Stock Availability
Plano
0 (Find nearest stock)
DFW RDC
0
All Stores
6
Resources
Attachments
 
 
H801RUVEA - Specification Sheet
 
H801RUVEA - Specification Sheet
Images
 
 
H801RUVEA - Small Image
 
H801RUVEA - Large Image
 
H801RUVEA - Large Image
Installation Sheets
 
 
H801RUVEA - Installation Sheet
Specifications Sheets
 
 
H801RUVEA - Specification Sheet
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
White
Dimensions and Weight
Height
17.75 in;45.09 cm
Length
24 in;60.96 cm
Size
One Size
Width
21 in;53.34 cm
Descriptions
Description
H-801R-UV-EA,FULL BRIM,RATCHET,WHT,20/CS
Extra Long Description
3M H-801R-UV-EA Full Brim,Ratchet,W
Features
3M(TM) H-800R-UV Series Full Brim Hard Hat with UVicator(TM) Sensor and Ratchet System is comfortable, tough and lightweight protective headgear that helps protect the head from small falling objects and fixed objects that may be bumped into. This hard hat comes with a Uvicator sensor that changes color as the hard hat is exposed to UV light. The sun’s UV rays can cause a hard hat shell to become brittle and compromise its ability to protect the wearer. With the Uvicator sensor, the hard hat should be repl
Long Description
Hard Hat, White, 24 in Length, 21 in Width, 17.75 in Height, 14.7 oz
Product Type
Hard Hat
Short Description
Hard Hat, One Size, White, Short Brim
Special Features
Replaceable Brow Pad;Smooth Easy Turning 4-Point Ratchet Suspension Uvicator
Additional Information
Made In USA
yes
Package Quantity
20 CA
Standards Met
ANSI/ISEA Z89.1-2014 Type 1
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
H-801R-UV
GTIN
00078371659349
UPC
078371659349
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Full Brim Hard Hats - Non-vented
Availability
Status
Inactive
Packaging
Weight
14.7 oz
Weight per each
0.96
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Commercial buildings;Construction;Design & Construction;General Manufacturing;Heavy Infrastructure;Industrial Maintenance;Metal Fabrication;Military Maintenance;Military Maintenance;Repair and Operation (MRO);Mining;Oil & Gas;Repair and Operation (MRO);Transportation
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Marietta
6 View Store
These alternate items can be purchased instead of H801RUVEA.
Jump To:

Similar Items

Similar items are close alternatives to H801RUVEA, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat