FP30134X200CLEAR - Thin-Wall Heat Shrink Tubing, 3/4 - 200', CL

3M

  • $224.70 (Per 200)
  • $1.12 (Each)

  • $112.35 (Per 100)

  • $224.70 (Per 200)
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
FP30134X200CLEAR
Manufacturer
3M
Manufacturer's Part Number
FP0.750CR200'L
Description
Thin-Wall Heat Shrink Tubing, 3/4 - 200', CL
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
054007085317 / 00054007085317
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
200
Unit
$1.12 (Each)
Carton
$224.70 (Per 200)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
FP30134X200CLEAR - Small Image
 
FP30134X200CLEAR - Large Image
Other Links
 
 
FP30134X200CLEAR - Other
 
FP30134X200CLEAR - Other
Brochures
 
 
FP30134X200CLEAR - Brochure
Attachments
 
 
FP30134X200CLEAR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of FP30134X200CLEAR.
Jump To:

Cross Referenced

These items are similar to FP30134X200CLEAR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP30134200CLEARSPOOL 3M Electrical Products 00054007085317
HSTT75-TC Panduit 00074983915668

* All prices subject to change.

Begin Live Chat