FP3013161BLK - Heat Shrink Tubing Assorted Kit

3M

  • $148.25 (Each)
  • $148.25 (Each)

  • $741.25 (Per 5)
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
FP3013161BLK
Manufacturer
3M
Manufacturer's Part Number
FPASSTBK6"K
Description
Heat Shrink Tubing Assorted Kit
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051135381397 / 00051135381397
Weight per unit
1.252 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.25 (Each)
Carton
$741.25 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
51
Resources
Images
 
 
FP3013161BLK - Small Image
 
FP3013161BLK - Large Image
Attachments
 
 
FP3013161BLK - Specification Sheet
Other Links
 
 
FP3013161BLK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 51

Location search:

Distribution Centers

Location Stock Available
Amarillo
4 View Store
West Monroe
11 View Store

A-L

Location Stock Available
El Dorado
2 View Store
Gonzales
8 View Store

* All prices subject to change.

Begin Live Chat