EC4 - Cold Shrink End Cap Ec-4, Use Range Of 1.79-3.32"

3M

  • $28.07 (Each)
  • $28.07 (Each)

  • $280.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EC4
Manufacturer
3M
Manufacturer's Part Number
7100017443
Description
Cold Shrink End Cap Ec-4, Use Range Of 1.79-3.32"
3M™ Cold Shrink End Caps Ec Series Are Close Ended, Tubular Rubber Sleeves That Are Factory Expanded and Loaded Onto A Removable Core. When Positioned Over The End Of A Cable or Other Cylindrical Object, The Core Is Removed to Provide A Reliable Environmental Seal. Four Different End Caps Are Available to Accommodate A Wide Range Of Sizes.
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128583913 / 00051128583913
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.07 (Each)
Standard Packaging
$280.70 (Per 10)
Resources
Images
 
 
EC4 - Small Image
 
EC4 - Large Image
Attachments
 
 
EC4 - Specification Sheet
Other Links
 
 
EC4 - Other
 
EC4 - Other
Descriptions
Description
COLD SHRINK END CAP EC-4, USE RANGE OF 1.79-3.32"
Product Type
3M™ Cold Shrink End Caps Ec Series
extra long description
3M 7100017443 3M™ Cold Shrink End C
Features
3M™ EC Cold Shrink End Cap accommodates cables, pipes and other cylindrical objects of a wide range of sizes. It offers good resistance to abrasion, water, fungus, acids, alkalis and ozone to ensure long lasting usage. The cap is factory expanded and loaded onto a removable core. It provides a reliable moisture seal once the core is removed, and it is positioned over the end of a cable or other cylindrical object.
Long Description
3M™ Cold Shrink End Caps EC Series are close ended, tubular rubber sleeves that are factory expanded and loaded onto a removable core. When positioned over the end of a cable or other cylindrical object, the core is removed to provide a reliable environmental seal. Four different end caps are available to accommodate a wide range of sizes.
Special Features
Use range of 1.79–3.32 in
Manufacturer Information
Brand
3M
Manufacturers Part Number
7100017443
GTIN
00051128583913
UPC
051128583913
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Cold Shrink End Cap
Packaging
Weight per each
0.035
Carton
1
Package
10
Uses, Certifications, and Standards
Application
"Moisture sealing and physical protection for cables, pipes or other cylindrical objects"
You must have an account to view stock levels

* All prices subject to change.