CT4NT18C - Cable Tie CT4NT18-C

3M

  • $7.54 (Per 100)
  • $0.08 (Each)

  • $7.54 (Per 100)

  • $75.40 (Per 1,000)

In-Stock: 700 available locally (Springfield, MO) (change location)
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
CT4NT18C
Manufacturer
3M
Manufacturer's Part Number
CT4NT18C
Description
Cable Tie CT4NT18-C
Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 4.1 In Length, 0.75 In Bundle Diameter, 0.1 In Width, 0.035 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128592755 / 00051128592755
Weight per unit
0.0001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.08 (Each)
Carton
$7.54 (Per 100)
Standard Packaging
$75.40 (Per 1,000)
Stock Availability
Springfield
700 (Check another store)
All Stores
8,500
Resources
Images
 
 
CT4NT18C - Small Image
 
CT4NT18C - Large Image
Specifications Sheets
 
 
CT4NT18C - Specification Sheet
Attachments
 
 
CT4NT18C - Specification Sheet
Brochures
 
 
CT4NT18C - Brochure
Other Links
 
 
CT4NT18C - Other
 
CT4NT18C - Other
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
Nylon 6/6
Material, Color, and Finish
Style
Miniature
Color
Natural
Dimensions and Weight
Length
4.1 in
Width
0.1 in;2.5 mm
Thickness
0.035 in;1 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 4.1 in Length, 0.75 in Bundle Diameter, 0.1 in Width, 0.035 in Thickness, 18 lb;8.165 kg Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
Features
3M(TM) Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M(TM) Cable Tie CT4NT18-C is 4.1" in length. Natural. 18 lb tensile strength. 100 pcs/bag.
Short Description
Cable Tie, Nylon 6/6, Natural, 4.1 in, 100 BG
Description
CABLE TIE CT4NT18-C
extra long description
3M 7000031849 3M™ Standard Nylon Ca
Additional Information
Bundle Diameter
0.75 in;19.1 mm
Tensile Strength
18 lb;8.165 kg
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+85 °C
for use with
Long-haul/Metro Loop Network: CO/POP, Long-haul/Metro Loop Network: Outdoor, Wireless Network: Backhaul
Standards Met
RoHS 2011/65/EU Compliant;UL Listed 62275 Type 21
package quantity
100 BG
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
CT4NT18C
GTIN
00051128592755
UPC
051128592755
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
minimum qty
100
Packaging
Weight per each
0.0001
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CT4NT18C.
Jump To:

Similar Items

Similar items are close alternatives to CT4NT18C, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 3.62 In Length, ...
  • Our Part #: TY523ME
  • Springfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY523M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($131.30) · 10,000 ($1,313.00) ·
TY523ME - Abb Installation Products, Inc

Springfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.13

Per 100

QTY:
Each
Add
The S4-18-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Opt...
  • Our Part #: S418C
  • Springfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S4-18-C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($3.41) · 1,000 ($34.10) ·
S418C - Panduit Corporation

Springfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.41

Per 100

QTY:
Each
Add
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsi...
  • Our Part #: TY523M
  • Springfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY523M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($13.13) · 1,000 ($131.30) ·
TY523M - Abb Installation Products, Inc

Springfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.13

Per 100

QTY:
Each
Add
Cable Tie, Miniature Style, Nylon/Polyamide 6.6 Material, Ivory, 3.94 In Length,...
  • Our Part #: L4189C
  • Springfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L-4-18-9-C
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($23.49) · 25,000 ($5,872.50) ·
L4189C - Abb Installation Products, Inc

Springfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.49

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to CT4NT18C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT4NT18-C 3M Electrical Products 00051128592755
8434 Avery n/a
L-4-18-9-C Catamount n/a
17-M200N-C Ideal Industries n/a
PLT1M-C Panduit n/a
PLT1M-C Panduit 00074983540044
S4-18-C Panduit 00613056257887
17-M100N-C Qualtek n/a
L-4-18-9-C Thomas & Betts 00728494914602
TY523M Thomas & Betts 00786210805078
T18R9C2 HellermannTyton 00089306070856

* All prices subject to change.

Begin Live Chat