CP25WB+ - Fire Barrier CP25WB+ Caulk Cartridge, RD, 10.1oz

3M

  • $15.80 (Each)
  • $15.80 (Each)

  • $189.60 (Per 12)

In-Stock: 3 available locally (Enid, OK) (change location)
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
CP25WB+
Manufacturer
3M
Manufacturer's Part Number
CP25WB+
Description
Fire Barrier CP25WB+ Caulk Cartridge, RD, 10.1oz
Fire Barrier Sealant, 10.1 Oz Tube, Elastomeric Latex Base, Red, Negligible Odor, 1.35 Specific Gravity, 10 to 15 Min Setting Time, -20 to +180 °F, 1.11 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201606 - Caulks
UPC/GTIN
051115116384 / 00051115116384
Weight per unit
1.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.80 (Each)
Standard Packaging
$189.60 (Per 12)
Stock Availability
Enid
3 (Check another store)
Oklahoma City
80
All Stores
2,778
Resources
Images
 
 
CP25WB+ - Small Image
 
CP25WB+ - Large Image
 
CP25WB+ - Large Image
Specifications Sheets
 
 
CP25WB+ - Specification Sheet
 
CP25WB+ - Specification Sheet
 
Specification Sheet - Specification Sheet
Attachments
 
 
CP25WB+ - Specification Sheet
Other Links
 
 
CP25WB+ - Other
 
CP25WB+ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Elastomeric Latex
Color
Red
Descriptions
Short Description
Fire Barrier Sealant, 10.1 oz, Red
Product Type
Fire Barrier Sealant
Long Description
Fire Barrier Sealant, 10.1 oz Tube, Elastomeric Latex Base, Red, Negligible Odor, 1.35 Specific Gravity, 10 to 15 min Setting Time, -20 to +180 °F, 1.11 lb
Features
This fire sealant to dry and form a monolithic firestop seal that also acts as a barrier to airborne sound transmission. 3M(TM) Fire Barrier Sealant CP 25WB+ is a red, one-component, gun-grade, latex-based, intumescent firestop sealant. This fire barrier sealant helps control the spread of fire, smoke and noxious gases before, during and after exposure to a fire.
Description
FIRE BARRIER CP25WB+ CAULK CARTRIDGE, RD, 10.1OZ
extra long description
3M 7000006383 3M™ Fire Barrier Seal
Additional Information
Container Capacity
10.1 oz
Container Type
Tube
Physical Form
Paste;Solid
Composition
Water;Zinc Borate;Polymer;Sodium Silicate;Ethylhexyldiphenyl phosphate;Iron oxide;Oxide glass chemicals;Polyethylene Glycol;Quartz Silica
odor
Negligible
specific gravity
1.35
Setting Time
10 to 15 min
Operating Temperature Range
-20 to +180 °F
Standards Met
ASTM E814 (UL 1479), ASTM E 1966 (UL 2079)
package quantity
12 BX
Manufacturer Information
Manufacturers Part Number
CP25WB+
Brand
Minnesota Mining (3M)
GTIN
00051115116384
UPC
051115116384
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
1.11 lb
Weight per each
1.11
Carton
1
Package
12
Uses, Certifications, and Standards
Application
HVAC Ducts and Vents;Pipe and Cable Through-Penetrations;Metal and Plastic Pipe;Cable Trays;Concrete Floors;Insulated Pipe;Static Construction Joints
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,778

Location search:

* All prices subject to change.

Begin Live Chat