CP25WB+ - Fire Barrier Sealant CP 25WB+ Red, 10.1 Cartridge

3M

  • $17.59 (Each)
  • $17.59 (Each)

  • $211.08 (Per 12)

In-Stock: 3,032 available at other locations ( find a store with stock)
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
CP25WB+
Manufacturer
3M
Manufacturer's Part Number
CP25WB+
Description
Fire Barrier Sealant CP 25WB+ Red, 10.1 Cartridge
Fire Barrier Sealant, 10.1 Oz Tube, Elastomeric Latex Base, Red, Negligible Odor, 1.35 Specific Gravity, 10 to 15 Min Setting Time, -20 to +180 °F, 1.11 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Fire Resistant/Protection Materials
UNSPSC
31201606 - Caulks
UPC/GTIN
051115116384 / 00051115116384
Weight per unit
1.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.59 (Each)
Standard Packaging
$211.08 (Per 12)
Stock Availability
San Antonio RDC
0 (Find nearest stock)
All Stores
3,032
Resources
Images
 
 
CP25WB+ - Small Image
 
CP25WB+ - Large Image
 
CP25WB+ - Large Image
Specifications Sheets
 
 
Specification Sheet - Specification Sheet
 
CP25WB+ - Specification Sheet
 
CP25WB+ - Specification Sheet
Other Links
 
 
CP25WB+ - Other
 
CP25WB+ - Other
Attachments
 
 
CP25WB+ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Elastomeric Latex
Color
Red
Descriptions
Description
FIRE BARRIER SEALANT CP 25WB+ RED, 10.1 CARTRIDGE
Extra Long Description
3M 7000006383 3M™ Fire Barrier Seal
Features
This fire sealant to dry and form a monolithic firestop seal that also acts as a barrier to airborne sound transmission. 3M(TM) Fire Barrier Sealant CP 25WB+ is a red, one-component, gun-grade, latex-based, intumescent firestop sealant. This fire barrier sealant helps control the spread of fire, smoke and noxious gases before, during and after exposure to a fire.
Long Description
Fire Barrier Sealant, 10.1 oz Tube, Elastomeric Latex Base, Red, Negligible Odor, 1.35 Specific Gravity, 10 to 15 min Setting Time, -20 to +180 °F, 1.11 lb
Product Type
Fire Barrier Sealant
Short Description
Fire Barrier Sealant, 10.1 oz, Red
Additional Information
Composition
Water;Zinc Borate;Polymer;Sodium Silicate;Ethylhexyldiphenyl phosphate;Iron oxide;Oxide glass chemicals;Polyethylene Glycol;Quartz Silica
Container Capacity
10.1 oz
Container Type
Tube
Odor
Negligible
Operating Temperature Range
-20 to +180 °F
Package Quantity
12 BX
Physical Form
Paste;Solid
Setting Time
10 to 15 min
Specific Gravity
1.35
Standards Met
ASTM E814 (UL 1479), ASTM E 1966 (UL 2079)
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
CP25WB+
GTIN
00051115116384
UPC
051115116384
Taxonomies, Classifications, and Categories
Category Description
Fire Resistant/Protection Materials
Packaging
Weight
1.11 lb
Weight per each
1.11
Carton
1
Package
12
Uses, Certifications, and Standards
Application
HVAC Ducts and Vents;Pipe and Cable Through-Penetrations;Metal and Plastic Pipe;Cable Trays;Concrete Floors;Insulated Pipe;Static Construction Joints
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,032

Location search:
These alternate items can be purchased instead of CP25WB+.
Jump To:

Similar Items

Similar items are close alternatives to CP25WB+, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat