70 - Silicone Rubber Elec Tape, 1" X 30', Sky BL/Gy

Scotch

  • $85.11 (Each)
  • $85.11 (Each)

  • $2,042.64 (Per 24)

In-Stock: 27 available locally (Odessa, TX) (change location)
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
70
Manufacturer
Scotch
Manufacturer's Part Number
701X30FT
Description
Silicone Rubber Elec Tape, 1" X 30', Sky BL/Gy
Electrical Tape, Sky Blue/Gray, Inorganic Silicone Rubber Adhesive Material, 12 LB/In Tensile Strength, 450 % Elongation At Break, +356 °F Operating Temperature, 30 FT Length, 1 In Width, 12 Mil Thickness, 5 Yr Shelf Life, 0.24 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
051128572610 / 00051128572610
Weight per unit
0.0098 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.11 (Each)
Standard Packaging
$2,042.64 (Per 24)
Stock Availability
Odessa
27 (Check another store)
All Stores
429
Resources
Images
 
 
70 - Small Image
 
70 - Large Image
 
70 - Large Image
Attachments
 
 
70 - Specification Sheet
Brochures
 
 
70 - Brochure
Other Links
 
 
70 - Other
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
Silicone Rubber;Easy Strip Liner;Easy Tear Liner
Material, Color, and Finish
Background Color
Sky Blue/Gray
Dimensions and Weight
Length
30 ft;9 m
Width
1 in;25.4 mm
Thickness
12 mil;0.3 mm
Descriptions
Product Type
Electrical Tape
Short Description
Self-Fusing Silicone Rubber Electrical Tape 70
Long Description
Electrical Tape, Sky Blue/Gray, Inorganic Silicone Rubber Adhesive Material, 12 lb/in Tensile Strength, 450 % Elongation at Break, +356 °F Operating Temperature, 30 ft Length, 1 in Width, 12 mil Thickness, 5 yr Shelf Life, 0.24 lb
Features
Scotch(R) Self-Fusing Silicone Rubber Electrical Tape 70 is a high-temperature, arc- and track-resistant tape composed of self-fusing, inorganic siliconerubber with an easy-tear and easy-strip liner. Scotch(R) Self-Fusing Silicone Rubber Electrical Tape 70 can be used as base tape layer to cleanly reenterConnections.
Special Features
Provides Outstanding Resistance to Ozone, Tracks and Arcs
Description
SILICONE RUBBER ELEC TAPE, 1" X 30', SKY BL/GY
extra long description
3M 7000006225 Scotch® Self-Fusing S
Additional Information
Adhesive Material
Inorganic Silicone Rubber
Tensile Strength
12 lb/in
Elongation at Break
450 %
Maximum Operating Temperature
+356 °F;+180 °C
Shelf Life
5 yr
Standards Met
RoHS 2011/65/EU Compliant
package quantity
1 RL/CT;24 RL/CA
Manufacturer Information
Brand
Scotch
sub brand
Scotch(R)
Manufacturers Part Number
701X30FT
GTIN
00051128572610
UPC
051128572610
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Rubber Insulating and Splicing
Packaging
Weight
0.24 lb
Weight per each
0.0098
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Electrical Maintenance;Appliance and Fixture;Automotive and Marine;Commercial Construction;Industrial Construction;Irrigation;Maintenance and Repair Operations;Mining;Solar;Utility;Wind Power
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 70.
Jump To:

Similar Items

Similar items are close alternatives to 70, though they may not be 100% alike.

Warriorwrap WW-SR-10 Gray Silicone Rubber High-Voltage Splicing Tape Is Strong E...
  • Our Part #: WWSR10
  • Odessa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WW-SR-10
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($92.93) ·
WWSR10 - Nsi Industries

Odessa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$92.93

Each

QTY:
Each
Add
Scotch® Self-Fusing Silicone Rubber Electrical Tape 70 HDT
  • MFR Part #: 7000133168
  • GTIN: 00051128572627
  • Manufacturer: Scotch

* All prices subject to change.

Begin Live Chat