3570GN - Scotchcast Connector Sealing PK

Scotchcast

  • $5.94 (Each)
  • $5.94 (Each)

  • $594.00 (Per 100)

In-Stock: 10 available locally (Springfield, MO) (change location)
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
3570GN
Manufacturer
Scotchcast
Manufacturer's Part Number
3570GN
Description
Scotchcast Connector Sealing PK
3M™ Scotchcast™ Electrical Resin 3570G N Insulates and Offers Protection For Electrical Spring Connectors Against Water, Dust, Soil and Other Environmental Elements. It Is A 2 Part, Epoxy Based, Liquid Resin Provides Excellent Flexibility and Generates Its Own Heat to Cure. This Flame Retardant Resin Is Stable In Applications At Elevated Temperatures Up to 250 °F (121 °C).
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Adhesives
UNSPSC
13111001 - Epoxy
UPC/GTIN
051128591864 / 00051128591864
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.94 (Each)
Standard Packaging
$594.00 (Per 100)
Stock Availability
Springfield
10 (Check another store)
All Stores
572
Resources
Images
 
 
3570GN - Small Image
 
3570GN - Large Image
 
3570GN - Video
Attachments
 
 
3570GN - Specification Sheet
Other Links
 
 
3570GN - Other
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
SCOTCHCAST CONNECTOR SEALING PK
Product Type
3M™ Scotchcast™ Connector Sealing Packs
extra long description
3M 7000133446 3M™ Scotchcast™ Conne
Features
3M™ Scotchcast™ Electrical Resin 3570G N provides a tough, multi purpose, moisture sealing that comes with a unique, closed mixing pouch for mixing the resin. It is a convenient insulating and encapsulating resin for electrical spring connection. The thermosetting resin does not melt or run after curing. It is suitable for potting and protecting a wide variety of electrical spring connections. This resin is rated for 0 to 600 kV voltage applications. RoHS 2011/65/EU Compliant.
Long Description
3M™ Scotchcast™ Electrical Resin 3570G N insulates and offers protection for electrical spring connectors against water, dust, soil and other environmental elements. It is a 2 part, epoxy based, liquid resin provides excellent flexibility and generates its own heat to cure. This flame retardant resin is stable in applications at elevated temperatures up to 250 °F (121 °C).
Additional Information
media
Yes
Manufacturer Information
Brand
Scotchcast
Manufacturers Part Number
3570GN
GTIN
00051128591864
UPC
051128591864
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
0.4
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 572

Location search:

* All prices subject to change.

Begin Live Chat