314B0XED - Scotchlok Electrical Idc, Pigtail, BL, 22-14awg

Scotchlok

  • $1.47 (Each)
  • $1.47 (Each)

  • $73.74 (Per 50)

  • $147.47 (Per 100)

  • $737.35 (Per 500)
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
314B0XED
Manufacturer
Scotchlok
Manufacturer's Part Number
314P0UCH
Description
Scotchlok Electrical Idc, Pigtail, BL, 22-14awg
Idc Connector, Electrical Application, Blue (Cap);White (Body) Color, Tin Finish, Made In Usa, Brass;Nylon (Insulation) Material, +105°C;+221°F Maximum Operating Temperature, 2/3 - Wires, 50 CT;500 Ca Package Quantity, Corrosion Resistance;Moisture-Resistant Resistance Properties, Brass Element Construction For Good Conductivity and Tin Plating For Corrosion Resistance Special Features, Rohs 2011/65/Eu Compliant;Ul and Csa Standards Met, 600 V Voltage Rating, 0.01 LB Weight, 22 to 14 Awg Wire Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/EAN/GTIN
054007092308 / 0054007092308 / 00054007092308
Weight per unit
0.521 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.47 (Each)
Carton
$73.74 (Per 50)
Standard Packaging
$737.35 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
2,650
Resources
Images
 
 
314B0XED - Small Image
 
314B0XED - Small Image
 
314B0XED - Large Image
 
314B0XED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,650

Location search:

* All prices subject to change.

Begin Live Chat