SF76684 - 2 LT PAR38 Holder Security Flood (Lamps Not Incl.)

Satco

  • $25.99 (Each)
  • $25.99 (Each)

  • $311.88 (Per 12)

In-Stock: 24 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SF76684
Manufacturer
Satco
Manufacturer's Part Number
SF76/684
Description
2 LT PAR38 Holder Security Flood (Lamps Not Incl.)
2 Light - 14 - Flood Light, Exterior - PAR38 Holder W/Adjustable Swivel - White
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Halogen Lampholders Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111611 - Flood light
UPC/GTIN
045923766848 / 00045923766848
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.99 (Each)
Standard Packaging
$311.88 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
24
Resources
Images
 
 
SF76684 - Large Image
 
SF76684 - Small Image
Attachments
 
 
SF76684 - Specification Sheet
Other Links
 
 
SF76684 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
1.25
Lamp Type
Halogen
Material
Metal
Number Of Lamps
2
Voltage Rating
120
Wattage
150
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
W:8.75 E:3.25
Descriptions
Description
2 LT PAR38 HOLDER SECURITY FLOOD (LAMPS NOT INCL.)
Extra Long Description
SATCO SF76/684 2 LT PAR38 HOLDER FL
Long Description
2 Light - 14 - Flood Light, Exterior - PAR38 Holder w/Adjustable Swivel - White
Product Type
2 LT PAR38 Holder Floodlight
Special Features
Warranty: 1-Year ; Cct Selectable: False ; Indoor Outdoor: Outdoor ; Watts: 150W
Additional Information
Base
E26
Battery
False
Fixture Type
Commercial
Lamp Size
PAR38
Warranty
1 Year Limited - Fixtures
Manufacturer Information
Brand
Satco
Manufacturers Part Number
SF76/684
GTIN
00045923766848
UPC
045923766848
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
COMMERCIAL
Packaging
Weight
1.23
Weight per each
1.25
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Outdoor
Environmental Conditions
Wet
Mounting
WALL
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Charlotte
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Rock Hill
12 View Store

* All prices subject to change.

Begin Live Chat