S9454 - 15W Led PAR38 5000K 80 Cri 60 Deg 1200LM

Satco

  • $10.23 (Each)
  • $10.23 (Each)

  • $61.38 (Per 6)

  • $122.76 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S9454
Manufacturer
Satco
Manufacturer's Part Number
S9454
Description
15W Led PAR38 5000K 80 Cri 60 Deg 1200LM
Satco S9454 15PAR38/Led/60'/5000K/1
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923094545 / 00045923094545
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.23 (Each)
Carton
$122.76 (Per 12)
Standard Packaging
$61.38 (Per 6)
Resources
Images
 
 
S9454 - Small Image
 
S9454 - Large Image
Attachments
 
 
S9454 - Specification Sheet
Other Links
 
 
S9454 - Other
Features
Voltage Rating
120
Wattage
15 W
Shape
PAR38
Material, Color, and Finish
color temperature
5000 k
color rendering index (cri)
80
Color
Colorless
Color Rendering Index
80
Finish
Silver
Base Type
E26 Medium
Dimensions and Weight
Diameter
4.75 in
Size
5.19
Length
5.19 in
Descriptions
Product Type
LED PAR38 Lamp
Long Description
LED PAR38 Lamp, 60 ° Beam Angle, 80, 5000 K, 1000 lm Brightness (Lumens), 15 W, 120 V, Silver, 25000 h Average Life, E26 Medium Base, Dimmable, 4.75 in Diameter, 5.19 in Length, 50 W, 3 yr Warranty
Short Description
LED PAR38 Lamp, 80 CRI, 5000K, 15W, 120V, 60 ° Beam Angle
Additional Information
Solid State LED lighting;Reflector Replacement Lamp;Long Life
Description
15W LED PAR38 5000K 80 CRI 60 DEG 1200LM
Additional Information
brightness
1000
average life
25000 h
Warranty
3 yr
lumens
500
beam angle
60 °
dimmable
Yes
Base
E26
Brightness (Lumens)
1000 lm
Equivalent Wattage
50 W
ip rating
IP65
Standards Met
RoHS Compliant;UL Listed;ETL Listed
package quantity
24 CA
Manufacturer Information
Manufacturers Part Number
S9454
Brand
Satco
sub brand
Satco
GTIN
00045923094545
UPC
045923094545
Taxonomies, Classifications, and Categories
Type
PAR LED
Category Description
LED PAR SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.79
Carton
12
Package
6
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
Application
Indoor;Outdoor
Energy Star
yes
You must have an account to view stock levels
These alternate items can be purchased instead of S9454.
Jump To:

Similar Items

Similar items are close alternatives to S9454, though they may not be 100% alike.

15 Watt PAR38 Led Lamp - 5000K - 60 Degree Beam Angle - Medium Base - 120 Volts
  • Our Part #: S29454
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S29454
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($126.00)
S29454 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.50

Each

QTY:
Each
Add

* All prices subject to change.