S9386 - 4.5W Led PAR16 120V 30K 40' BM

Satco

  • $9.40 (Each)
  • $0.00 (Per 0)

  • $9.40 (Each)

  • $451.20 (Per 48)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S9386
Manufacturer
Satco
Manufacturer's Part Number
S9386
Description
4.5W Led PAR16 120V 30K 40' BM
Par Led, Designation: 4.5W Led PAR16 Reflector - 40' Beam Spread - Medium Base - 3000K - 120V
Slang Terms

Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923093869 / 00045923093869
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.40 (Each)
Carton
None Available
Standard Packaging
$451.20 (Per 48)
Resources
Images
 
 
S9386 - Small Image
 
S9386 - Large Image
Attachments
 
 
S9386 - Specification Sheet
Other Links
 
 
S9386 - Other
Features
Voltage Rating
120
Wattage
4.5
Material, Color, and Finish
color temperature
3000
Finish
white
Dimensions and Weight
Diameter
2.000000000000000
Size
2.88
Descriptions
Description
4.5W LED PAR16 120V 30K 40' BM
Product Type
4.5PAR16/Led/40'/3000K/120V
extra long description
SATCO S9386 4.5PAR16/LED/40'/3000K/
Long Description
PAR LED, Designation: 4.5W LED PAR16 Reflector - 40' Beam Spread - Medium Base - 3000K - 120V
Additional Information
average life
25000
lumens
370
beam angle
40
brightness
525
Warranty
5 Year Limited - 10 hr per day
dimmable
Dimmable
Base
E26
Manufacturer Information
Manufacturers Part Number
S9386
Brand
Satco
GTIN
00045923093869
UPC
045923093869
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
PAR LED
Packaging
Weight per each
0.18
Carton
0
Package
48
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
You must have an account to view stock levels
These alternate items can be purchased instead of S9386.
Jump To:

Similar Items

Similar items are close alternatives to S9386, though they may not be 100% alike.

PAR16 Spot Light, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 ...
  • Our Part #: LED6.5PAR16S830
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KT-LED6.5PAR16-S-830
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 60 ($250.20)
LED6.5PAR16S830 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.17

Each

QTY:
Each
Add

* All prices subject to change.