S8421 - 32W T8 48" 50K 82 Cri Med Bipin

Satco

  • $2.50 (Each)
  • $2.50 (Each)

  • $75.00 (Per 30)

In-Stock: 13,495 available at other locations ( find a store with stock)
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
S8421
Manufacturer
Satco
Manufacturer's Part Number
S8421
Description
32W T8 48" 50K 82 Cri Med Bipin
Fluorescent T8 Linear Lamp, Designation: F32T8/850/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3000 LM Initial, Lumens: 2850 LM Mean, 5000 Deg K Color Temperature, Natural Light 85 Cri, 47-25/32 In Length, 1 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923084218 / 00045923084218
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.50 (Each)
Carton
$75.00 (Per 30)
Stock Availability
Fort Collins
0 (Find nearest stock)
Denver
0
All Stores
13,495
Resources
Images
 
 
S8421 - Small Image
 
S8421 - Large Image
Attachments
 
 
S8421 - Specification Sheet
Other Links
 
 
S8421 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
Shape
T8
Ballast Type
Type A
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
85+
Color
GLOSS WHITE
Dimensions and Weight
Diameter
1.00
Length
47.78
Descriptions
Product Type
F32T8/850/Env
extra long description
SATCO S8421 F32T8/850/ENV
Description
32W T8 48" 50K 82 CRI MED BIPIN
Long Description
Fluorescent T8 Linear Lamp, Designation: F32T8/850/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3000 LM Initial, Lumens: 2850 LM Mean, 5000 DEG K Color Temperature, Natural Light 85 CRI, 47-25/32 IN Length, 1 IN Diameter
Special Features
ANSI Base: G13;Color Temp: Natural Light;DLC Approved: False;Efficacy: 90.63 LPW;Hg Content: 3.2;Operating Temp: Ballast Dependent;T24 Compliant: False;Warranty: 3-Years
Additional Information
average life
24000
lumens
2900
beam angle
360
Warranty
Avg. Rated Hour Limited
Socket Type
G13
start type
Instant Start
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8421
GTIN
00045923084218
UPC
045923084218
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Fluorescent Linear
Packaging
Weight per each
0.45
Carton
30
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
Application
Fluorescent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,495

Location search:

Greater Denver Area

Location Stock Available
These alternate items can be purchased instead of S8421.
Jump To:

Similar Items

Similar items are close alternatives to S8421, though they may not be 100% alike.

Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 H Averag...
  • MFR Part #: F32T8/SPX50/ECO2
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 36 ($203.04) ·
F32T8SPX50EC02 - Ge By Current Lamps

Check local availability

Total Availability: In Stock

Book Price

$5.64

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat