S8161 - Circline 55W 3K T5 H0

Satco

  • $16.42 (Each)
  • $16.42 (Each)
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
S8161
Manufacturer
Satco
Manufacturer's Part Number
S8161
Description
Circline 55W 3K T5 H0
Fluorescent T5 Circline High Performance Lamp, Designation: FC55T5/Ho/830, 55 WTT, T5 Shape, 2GX13 2GX13 (4-Pin) Base, 12000 HR, Lumens: 4200 LM Initial, Lumens: 4000 LM Mean, 3000 Deg K Color Temperature, Warm White 82 Cri, 12 In Length, 5/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Circular La Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923081613 / 00045923081613
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.42 (Each)
Resources
Images
 
 
S8161 - Small Image
 
S8161 - Large Image
Specifications Sheets
 
 
S8161 - Specification Sheet
Other Links
 
 
S8161 - Other
 
S8161 - Other
Attachments
 
 
S8161 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
55 W
Shape
T5
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
82
Color
White
Base Type
2GX13 4-Pin
Color Rendering Index
82
Dimensions and Weight
Diameter
12
Length
12
Descriptions
Description
CIRCLINE 55W 3K T5 H0
Product Type
Fluorescent T5 Circline High Performance Lamp
Long Description
Fluorescent T5 Circline High Performance Lamp, 2GX13 4-Pin Base, T5 Bulb Shape, 82, 12000 h Average Life, 3000 K, Warm White, 55 W, 4000 lm Brightness (Lumens), Non Dimmable, 12 in Overall Diameter, 0.63 in Bulb Diameter
Short Description
Fluorescent T5 Circline High Performance Lamp, 2GX13 4-Pin, T5
Special Features
High Performance and Efficiency;TCLP Compliant
extra long description
SATCO S8161 FC55T5/HO/830
Additional Information
average life
12000 h
Base
2GX13 (4-Pin)
lumens
4.2k
Warranty
Avg. Rated Hour Limited
bulb shape
T5
Brightness (Lumens)
4000 lm
Overall Diameter
12 in
bulb diameter
0.63 in
Standards Met
TCLP Compliant;RoHS Compliant
package quantity
12 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
S8161
Brand
Satco
sub brand
Hygrade
GTIN
00045923081613
UPC
045923081613
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
T5 Circline High Performance Lamps
Packaging
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat