S8033R1 - 48' Led String Light RGBW W/Irr 27K-5K

Satco

  • $77.90 (Each)
  • $77.90 (Each)

  • $311.60 (Per 4)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8033R1
Manufacturer
Satco
Manufacturer's Part Number
S8033R1
Description
48' Led String Light RGBW W/Irr 27K-5K
48 Foot Led String Light - 15-S14 Lamps - Medium Base - RGBTW - Infrared Remote - Black - 120 Volt
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112011 - String or tree light
UPC/GTIN
045923408960 / 00045923408960
Weight per unit
5.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.90 (Each)
Standard Packaging
$311.60 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
S8033R1 - Small Image
 
S8033R1 - Large Image
 
S8033R1 - Large Image
 
S8033R1 - Large Image
 
S8033R1 - Large Image
 
S8033R1 - Large Image
 
S8033R1 - Large Image
 
S8033R1 - Large Image
 
S8033R1 - Large Image
Other Links
 
 
S8033R1 - Other
 
S8033R1 - Other
Attachments
 
 
S8033R1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
1.250
Lamp Type
LED
Voltage Rating
120
Wattage
4
Material, Color, and Finish
Color
Black
Color Temperature
3000 to 6500
Dimensions and Weight
Size
L:576.00
Descriptions
Description
48' LED STRING LIGHT RGBW W/IRR 27K-5K
Extra Long Description
SATCO S8033R1 48FT/LED/SL/S14/IRR/R
Long Description
48 Foot LED String Light - 15-S14 Lamps - Medium Base - RGBTW - Infrared Remote - Black - 120 Volt
Product Type
48FT/Led/SL/S14/Irr/RGBTW/120V
Special Features
Warranty: 1-Year ; FCC Compliant: True ; Location Rating: Wet ; Hours Rated: 30000 ; Beam Angle (degree): 320 ; Indoor Outdoor: Indoor and Outdoor ; IP Rating: IP65 ; Operating Temp: -20C (-4F) to +45C (+113F)
Additional Information
Average Life
30000
Battery
False
Dimmable
Yes-Dimmable
Lumens
150
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8033R1
Model
S8033R1
GTIN
00045923408960
UPC
045923408960
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED Decorative
Packaging
Weight per each
5.89
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Portable
Standard
cETLus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
4 View Store

A-L

Location Stock Available
Granbury
1 View Store
Greenville
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat