S29752 - *Delisted* 60W Led Hid RPL (Adj LT PNLS)

Satco

  • $92.67 (Each)
  • $92.67 (Each)

  • $1,112.04 (Per 12)

Availability: Currently Out Of Stock
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
S29752
Manufacturer
Satco
Manufacturer's Part Number
S29752
Description
*Delisted* 60W Led Hid RPL (Adj LT PNLS)
Led Hid Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 5200 LM Brightness (Lumens), 60 W, 100 to 277 V Ac, White, 50000 H Average Life, Mogul Base, Non Dimmable, 3.81 In Diameter, 8.56 In Height, 5 Yr Warranty, 2.45 LB
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Hid High Intensity Discharge L Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923297526 / 00045923297526
Weight per unit
2.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.67 (Each)
Carton
$1,112.04 (Per 12)
Standard Packaging
$92.67 (Each)
Resources
Images
 
 
S29752 - Small Image
 
S29752 - Large Image
 
S29752 - Large Image
Attachments
 
 
S29752 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60 W
Shape
Corncab
Voltage Rating
100 to 277 V ac
connection
Mogul Extended
Material, Color, and Finish
color temperature
5000 k
Finish
white
Base Type
Mogul
Color
White
Dimensions and Weight
Diameter
3.81 in
Height
8.56 in
Size
MOL: 8.56, MOL: 3.81
Descriptions
Product Type
LED HID Lamp
Long Description
LED HID Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 5200 lm Brightness (Lumens), 60 W, 100 to 277 V ac, White, 50000 h Average Life, Mogul Base, Non Dimmable, 3.81 in Diameter, 8.56 in Height, 5 yr Warranty, 2.45 lb
Short Description
LED HID Lamp, 5000K, 5200 lm, 60W, 100 to 277VAC
Description
*DELISTED* 60W LED HID RPL (ADJ LT PNLS)
Special Features
Burning Position: Universal ; CEC: Exempt - Base Not Regulated ; Dimmable: Non-Dimmable ; Minimum Compartment Size: Width 9.25 in. Length 9.25 in. Depth 8.27 in. ; Operating Temp: -20C (-4F) to a maximum of +40C (+104F) ; Temperature (K): 5000 ; Color Temperature: Natural Light ; 360 degree beam spread ; Incandescent Equivalence: 500 ; Fluorescent Equivalence: 85 ; 5 Year Limited Warranty
Additional Information
beam angle
300 °
Brightness (Lumens)
5200 lm
average life
50000 h
Warranty
5 yr
Standards Met
cULus Listed
package quantity
12 CT;1 PK
lumens
5.2k
surge protection
Built-in surge protection - 2.5KV
Fixture Type
Corncob Lamp
Manufacturer Information
Manufacturers Part Number
S29752
Brand
Satco
sub brand
Satco
GTIN
00045923297526
UPC
045923297526
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED HID Replacement
Availability
Manufacturer Status
Inactive
Packaging
Weight
2.45 lb
Weight per each
2.88
Carton
12
Package
1
Uses, Certifications, and Standards
Application
Wet Location
Operating Temperature
-20C (-4F) to a maximum of +65C (+149F)
standard
cULus Listed Wet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S29752.
Jump To:

Similar Items

Similar items are close alternatives to S29752, though they may not be 100% alike.

60 Watt Led Hid Replacement - 5000K - Mogul Extended Base - Adjustable Beam Angl...
  • Our Part #: S39752
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S39752
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 6 ($501.18) ·
S39752 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$83.53

Each

QTY:
Each
Add
Hid Replacement, Designation: 60W Led Hid Replacement - Adjustable Beam Angle - ...
  • Our Part #: S9752
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S9752
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S9752 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat