S9752 - 60W Led Hid RPL (Adj LT PNLS) 50K

Hi-Pro

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9752
Manufacturer
Hi-Pro
Manufacturer's Part Number
S9752
Description
60W Led Hid RPL (Adj LT PNLS) 50K
Hid Replacement, Designation: 60W Led Hid Replacement - Adjustable Beam Angle - Mogul Extended Base - 5000K 100-277V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923097522 / 00045923097522
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9752 - Small Image
 
S9752 - Large Image
Attachments
 
 
S9752 - Specification Sheet
Other Links
 
 
S9752 - Other
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
100-277 V
Wattage
60 W
Shape
Corncob
connection
Mogul Extended Base
Material, Color, and Finish
color temperature
5000 V
color rendering index (cri)
83 in
Finish
WHITE GLOSS
Dimensions and Weight
Diameter
4.25 in
Size
8.56 in
Descriptions
Description
60W LED HID RPL (ADJ LT PNLS) 50K
Product Type
60W/Led/Hid/MB/5000K/100-277V
Long Description
HID Replacement, Designation: 60W LED HID Replacement - Adjustable Beam Angle - Mogul Extended Base - 5000K 100-277V
Special Features
360 degree beam spread
extra long description
SATCO S9752 60W/LED/HID/MB/5000K/10
Additional Information
beam spread
360 GPL
beam angle
360 W
Warranty
5 Year Limited
Temperature
5000 V
average life
50000 HR
lumens
7800 MILS
Base
EX39
dimmable
Non Dimmable
Lamp Base
Mogul Extended
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9752
sub brand
Satco
GTIN
00045923097522
UPC
045923097522
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Lamps
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S9752.
Jump To:

Similar Items

Similar items are close alternatives to S9752, though they may not be 100% alike.

Led Hid Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 5200 LM Brightness (Lumen...
  • Our Part #: S29752
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S29752
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,112.04) ·
S29752 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$92.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat