S39752 - 60W Led Hid Adj Panels 50K Mog Base

Satco

  • $90.67 (Each)
  • $90.67 (Each)

  • $544.02 (Per 6)
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
S39752
Manufacturer
Satco
Manufacturer's Part Number
S39752
Description
60W Led Hid Adj Panels 50K Mog Base
60 Watt Led Hid Replacement - 5000K - Mogul Extended Base - Adjustable Beam Angle - 100-277 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923397523 / 00045923397523
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.67 (Each)
Standard Packaging
$544.02 (Per 6)
Resources
Other Links
 
 
S39752 - Other
Images
 
 
S39752 - Large Image
 
S39752 - Large Image
 
S39752 - Large Image
 
S39752 - Large Image
Attachments
 
 
S39752 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60
Shape
ED28
Material
Thermo Plastic (PBT); Steel; Aluminum
Material, Color, and Finish
color temperature
5000
Finish
Clear
Dimensions and Weight
Size
7.76
Descriptions
extra long description
SATCO S39752 60W/LED/HID/MB-G3/50K/
Description
60W LED HID ADJ PANELS 50K MOG BASE
Product Type
60W/Led/Hid/MB-G3/50K/100-277V
Long Description
60 Watt LED HID Replacement - 5000K - Mogul Extended Base - Adjustable Beam Angle - 100-277 Volts
Special Features
Lawful for sale in California ; Color Temperature: Natural Light ; Dimmable: Non-Dimmable ; Lamp Base: Mogul Extended ; MOL: 7.76 in. ; MOD: 4.13 in. ; Weight: 2.05 lb. ; DLC Approved
Additional Information
beam angle
260
voltage range
277
Warranty
5 Year Limited - Hi-Pro
average life
50000
lumens
8.4k
surge protection
Built-in surge protection - 4KV
Base
EX39
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S39752
GTIN
00045923397523
UPC
045923397523
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED HID Replacement
Packaging
Weight
2.05
Weight per each
2.05
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +65C (+149F)
standard
cULus Classified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S39752.
Jump To:

Similar Items

Similar items are close alternatives to S39752, though they may not be 100% alike.

Led Hid Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 5200 LM Brightness (Lumen...
  • Our Part #: S29752
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S29752
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,112.04) ·
S29752 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$92.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat