S21601 - 6" 13/16/19W Led Comm DNLT 27/30/35/40/50K

Satco

  • $59.95 (Each)
  • $59.95 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S21601
Manufacturer
Satco
Manufacturer's Part Number
S21601
Description
6" 13/16/19W Led Comm DNLT 27/30/35/40/50K
18.5W Field Selectable Led 6-Inch Commercial Downlight - Dual Dimming - Round - 120-347 Volt
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
045923411168 / 00045923411168
Weight per unit
1.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.95 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
S21601 - Small Image
 
S21601 - Large Image
 
S21601 - Large Image
 
S21601 - Large Image
 
S21601 - Large Image
 
S21601 - Large Image
 
S21601 - Large Image
 
S21601 - Large Image
 
S21601 - Large Image
Attachments
 
 
S21601 - Specification Sheet
Other Links
 
 
S21601 - Other
 
S21601 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.154 to 0.053/0.131 to 0.045/0.110 to 0.038
Lamp Included
Integrated
Lamp Type
LED
Material
Aluminum
Voltage Rating
120 to 347 V
Wattage
18.5/15.7/13.2
Material, Color, and Finish
Color
White
Style
Utility
Dimensions and Weight
Height
3.43
Length
7.4
Width
7.4
Descriptions
Description
6" 13/16/19W LED COMM DNLT 27/30/35/40/50K
Extra Long Description
SATCO S21601 18.5W/CDL/6/120-347/FS
Long Description
18.5W Field Selectable LED 6-Inch Commercial Downlight - Dual Dimming - Round - 120-347 Volt
Product Type
18.5W/CDL/6/120-347/FS/RND/DD
Special Features
ADA Compliant: False;Amps: 0.154-0.053/0.131-0.045/0.110-0.038A;Beam Angle (degree): 105;Bulb Included: Integrated;Cct Selectable: True;Color Temp: Warm White to Natural Light;Fluor Equiv: 32W;Incandescent Equivalent: 100W;Indoor Outdoor: Indoor;IP Rating: IP20;JA8 Compliant: True;Lens Material: Polycarbonate (PC);Location Rating: Damp;Mounting Procedure: Ceiling;NSF Approved: No;Operating Frequency: 60Hz;Operating Temp: -20C (-4F) to +40C (+104F);Power Factor: >0.9;Replaceable Light Source: False;Style: U
Additional Information
Socket Type
Integrated
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S21601
GTIN
00045923411168
UPC
045923411168
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
RECESSED LIGHTING
Packaging
Weight per each
1.38
Carton
1
Uses, Certifications, and Standards
Application
Recessed
Frequency Rating
60 Hz
Mounting
CEILING
Standard
cETLus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat