S1940 - 250W ET18 High Pressure Sodium Clear Mogul Base

Satco

  • $20.02 (Each)
  • $20.02 (Each)

  • $240.24 (Per 12)

In-Stock: 2 available locally (West Dallas, TX) (change location)
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
S1940
Manufacturer
Satco
Manufacturer's Part Number
S1940
Description
250W ET18 High Pressure Sodium Clear Mogul Base
Hid High Pressure Sodium Lamp, Designation: LU250, 250 WTT, ET18 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 28000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 9-5/8 In Length, 2-1/4 In Diameter
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
045923019401 / 00045923019401
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.02 (Each)
Standard Packaging
$240.24 (Per 12)
Stock Availability
West Dallas
2 (Check another store)
DFW RDC
6
All Stores
85
Resources
Images
 
 
S1940 - Small Image
 
S1940 - Large Image
Attachments
 
 
S1940 - Specification Sheet
Other Links
 
 
S1940 - Other
 
S1940 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
250
Shape
ET18
Material, Color, and Finish
color temperature
2100
color rendering index (cri)
22
Finish
Clear
Dimensions and Weight
Diameter
2.25
Length
9.63
Descriptions
Product Type
LU250 Clear HPS Mog
extra long description
SATCO S1940 LU250 CLEAR HPS MOG
Description
250W ET18 HIGH PRESSURE SODIUM CLEAR MOGUL BASE
Long Description
HID High Pressure Sodium Lamp, Designation: LU250, 250 WTT, ET18 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 28000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 9-5/8 IN Length, 2-1/4 IN Diameter
Additional Information
average life
24000
lumens
28k
Warranty
Avg. Rated Hour Limited
Base
Mogul
start type
Probe Start
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S1940
GTIN
00045923019401
UPC
045923019401
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Type
HIGH PRESSURE SODIUM
Packaging
Weight per each
0.33
Carton
1
Package
12
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 85

Location search:
These alternate items can be purchased instead of S1940.
Jump To:

Similar Items

Similar items are close alternatives to S1940, though they may not be 100% alike.

High Pressure Sodium Lamp, 22, 614 K, 28000 LM Brightness (Lumens), 250 W, 198 V...
  • Our Part #: LU250HEC0
  • West Dallas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LU250/H/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($390.12) ·
LU250HEC0 - Ge By Current Lamps

West Dallas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S1940 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
661250 LU250/MOG Bulbrite Industries n/a
S1940 Satco 00045923019401

* All prices subject to change.

Begin Live Chat