S11581 - 5.5W Led PAR20 27K/3K/35K/4K/5K Enclosure Rated

Satco

  • $6.99 (Each)
  • $6.99 (Each)

  • $41.94 (Per 6)

In-Stock: 4 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S11581
Manufacturer
Satco
Manufacturer's Part Number
S11581
Description
5.5W Led PAR20 27K/3K/35K/4K/5K Enclosure Rated
5.5 Watt PAR20 Led Medium Base - Silver Finish - CCT Selectable - 120 Volt - 40 Degree Beam Angle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923115813 / 00045923115813
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.99 (Each)
Standard Packaging
$41.94 (Per 6)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
S11581 - Small Image
 
S11581 - Large Image
 
S11581 - Large Image
 
S11581 - Large Image
 
S11581 - Large Image
 
S11581 - Large Image
 
S11581 - Large Image
 
S11581 - Large Image
 
S11581 - Large Image
Attachments
 
 
S11581 - Specification Sheet
Other Links
 
 
S11581 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Voltage Rating
120
Wattage
5.5
Material, Color, and Finish
Color Rendering Index (Cri)
90+
Color Temperature
2700/3000/3500/4000/5000
Descriptions
Description
5.5W LED PAR20 27K/3K/35K/4K/5K ENCLOSURE RATED
Extra Long Description
SATCO S11581 5.5PAR20/LED/5CCT/FL/1
Long Description
5.5 Watt PAR20 LED Medium Base - Silver Finish - CCT Selectable - 120 Volt - 40 Degree Beam Angle
Product Type
5.5PAR20/Led/5CCT/FL/120V
Special Features
Warranty: 5-Years ; Location Rating: Wet ; Operating Temp: -20C (-4F) to +40C (+104F) ; Material: Polyamide (PA) ; Indoor Outdoor: Indoor;Outdoor ; Color Temp: Warm White to Natural Light ; Efficacy: 90.91 LPW ; Center Beam Candle Power: 884 ; DLC Approved: False ; FCC Compliant: True ; Indoor Outdoor: Indoor;Outdoor ; Lamp Filament: LED ; ANSI Base: E26 ; Amps: 0.078A ; T24 Compliant: True
Additional Information
Average Life
25000
Base
E26
Beam Angle
40
Dimmable
Yes-Dimmable
Lumens
500
Power Factor
0.7
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S11581
GTIN
00045923115813
UPC
045923115813
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
LED Directional
Packaging
Weight per each
0.05
Carton
1
Package
6
Uses, Certifications, and Standards
Application
LED
Standard
cULus - Certified;cULus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Russellville
4 View Store

* All prices subject to change.

Begin Live Chat