76646 - 50W BRZ Par 20 FLD LGHT/Shield

Satco

  • $27.01 (Each)
  • $27.01 (Each)

  • $324.12 (Per 12)

In-Stock: 21 available locally (Nacogdoches, TX) ( change location)
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
76646
Manufacturer
Satco
Manufacturer's Part Number
SF76-646
Description
50W BRZ Par 20 FLD LGHT/Shield
Landscape Flood Light, 50 W, Non Dimmable, 1 Lamps, 6.25 In Length, 2.75 In Width, Stainless Steel Housing Material, 1 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Ballasts - High Intensity Discharge Balla Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
045923766466 / 00045923766466
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.01 (Each)
Standard Packaging
$324.12 (Per 12)
Stock Availability
Nacogdoches
21 (Check another store)
All Stores
50
Resources
Images
 
 
76646 - Small Image
 
76646 - Large Image
Attachments
 
 
76646 - Specification Sheet
Other Links
 
 
76646 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50 W
Number of Lamps
1
amperage rating
0.417
Voltage Rating
120 V
Material
Glass / Metal
Lamp Type
Halogen
Lamp Included
NO
Material, Color, and Finish
Housing Material
Stainless Steel
fixture material
Die-Cast Aluminum / Glass
Style
Traditional
Dimensions and Weight
Width
2.75 in
Length
6.25 in
Height
3.9
Descriptions
Description
50W BRZ PAR 20 FLD LGHT/SHIELD
Product Type
Landscape Flood Light
Short Description
Landscape Flood Light, PAR20, 50 W
Long Description
Landscape Flood Light, 50 W, Non Dimmable, 1 Lamps, 6.25 in Length, 2.75 in Width, Stainless Steel Housing Material, 1 yr Warranty
Special Features
Medium Base
extra long description
SATCO SF76/646 1 LIGHT PAR20 LANDSC
Additional Information
For Bulb Type
PAR20
Standards Met
Ul Listed
package quantity
1 CT;10 PK
Warranty
1 yr
Socket Type
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
SF76-646
sub brand
Nuvo
GTIN
00045923766466
UPC
045923766466
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
COMMERCIAL
Packaging
Weight
0.74
Weight per each
0.81
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Outdoor;Wet Location
standard
cULus - Certified
environmental conditions
Wet
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
21 View Store

Distribution Centers

Location Stock Available
These alternate items can be purchased instead of 76646.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 76646.

1 Light - 7 - Landscape Flood - PAR20 Flood -Dark Bronze Finish - Dark Bronze
  • Our Part #: SF76646
  • Nacogdoches Availability: 21
  • Total Availability: In Stock
  • MFR Part #: SF76/646
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($324.12) ·
SF76646 - Satco

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$27.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat