65719 - Led Double Head Security Light W/Sensor 40K Bronze

Satco

  • $109.99 (Each)
  • $109.99 (Each)

  • $549.95 (Per 5)

In-Stock: 4 available locally (Terrell, TX) (change location)
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
65719
Manufacturer
Satco
Manufacturer's Part Number
65/719
Description
Led Double Head Security Light W/Sensor 40K Bronze
Led Security Light - Dual Head - Motion Sensor Included - Bronze Finish - 4000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923629624 / 00045923629624
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.99 (Each)
Standard Packaging
$549.95 (Per 5)
Stock Availability
Terrell
4 (Check another store)
Tyler
1
All Stores
56
Resources
Images
 
 
65719 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
65719 - Large Image
 
65719 - Large Image
 
65719 - Large Image
 
65719 - Large Image
 
65719 - Large Image
 
65719 - Large Image
Attachments
 
 
65719 - Specification Sheet
Other Links
 
 
65719 - Other
 
65719 - Other
 
65719 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.167
Voltage Rating
120
Number of Lamps
2
Material
Die Cast Aluminum
Lamp Type
LED
Material, Color, and Finish
fixture material
die-cast aluminum
Style
Modern and Contemporary
Dimensions and Weight
Size
W:8.16 H:6.42 E:8.80
Descriptions
extra long description
SATCO 65/719 LED 2 BULLET HEAD SECU
Description
LED DOUBLE HEAD SECURITY LIGHT W/SENSOR 40K BRONZE
Product Type
Led 2 Bullet Head Security LGT
Long Description
LED Security Light - Dual Head - Motion Sensor Included - Bronze Finish - 4000K
Special Features
Warranty: 5-Years ; FCC Compliant: True ; Photo Cell: Has Photocell ; Cct Selectable: False ; CCT (Kelvin Temp): 4000K ; Hours Rated: 50000 ; Beam Angle (degree): 50 ; Indoor Outdoor: Outdoor ; IP Rating: IP65 ; Lens Finish: Frost ; Lens Material: Glass ; Operating Temp: -30C (-22F) to +50C (+122F) ; Watts: 20W ; Lumens: 1900L
Additional Information
Power Rating
>0.9
Warranty
5 Year Limited - Fixtures
surge protection
Built-in surge protection - 2KV
Reflector Type
Frost
Socket Type
Integrated
Manufacturer Information
Brand
Satco
Manufacturers Part Number
65/719
GTIN
00045923629624
UPC
045923629624
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Commercial LED
Packaging
Weight
2.66
Weight per each
2.8
Carton
1
Package
5
Uses, Certifications, and Standards
Operating Temperature
-30C (-22F) to a maximum of +50C (+122F)
Frequency Rating
50/60
standard
cETLus - Listed
Application
Outdoor
environmental conditions
Wet
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 65719.
Jump To:

Similar Items

Similar items are close alternatives to 65719, though they may not be 100% alike.

Led Flood Light, Die-Cast Aluminum, 120 V Ac, 150 W (Incandescent), 1600 LM Brig...
  • Our Part #: MST18R17L
  • Terrell Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MST18R17L
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($129.92) ·
MST18R17L - Cooper Lighting Solutions

Terrell Availability: Out Of Stock

Total Availability: In Stock

Book Price

$129.92

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat