65717 - Led Double Head Security Light W/Sensor 40K White

Satco

  • $109.99 (Each)
  • $109.99 (Each)

  • $549.95 (Per 5)

In-Stock: 2 available locally (Paris, TX) (change location)
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
65717
Manufacturer
Satco
Manufacturer's Part Number
65/717
Description
Led Double Head Security Light W/Sensor 40K White
Led Security Light - Dual Head - Motion Sensor Included - White Finish - 4000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923629617 / 00045923629617
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.99 (Each)
Standard Packaging
$549.95 (Per 5)
Stock Availability
Paris
2 (Check another store)
Tyler
12
All Stores
47
Resources
Images
 
 
65717 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
65717 - Large Image
 
65717 - Large Image
 
65717 - Large Image
 
65717 - Large Image
 
65717 - Large Image
 
65717 - Large Image
Attachments
 
 
65717 - Specification Sheet
Other Links
 
 
65717 - Other
 
65717 - Other
 
65717 - Other
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
Die Cast Aluminum
amperage rating
0.167
Voltage Rating
120
Number of Lamps
2
Lamp Type
LED
Material, Color, and Finish
fixture material
die-cast aluminum
Style
Modern and Contemporary
Dimensions and Weight
Size
W:8.16 H:6.42 E:8.80
Descriptions
extra long description
SATCO 65/717 LED 2 BULLET HEAD SECU
Description
LED DOUBLE HEAD SECURITY LIGHT W/SENSOR 40K WHITE
Product Type
Led 2 Bullet Head Security LGT
Long Description
LED Security Light - Dual Head - Motion Sensor Included - White Finish - 4000K
Special Features
Warranty: 5-Years ; FCC Compliant: True ; Photo Cell: Has Photocell ; Cct Selectable: False ; CCT (Kelvin Temp): 4000K ; Hours Rated: 50000 ; Beam Angle (degree): 50 ; Indoor Outdoor: Outdoor ; IP Rating: IP65 ; Lens Finish: Frost ; Lens Material: Glass ; Operating Temp: -30C (-22F) to +50C (+122F) ; Watts: 20W ; Lumens: 1900L
Additional Information
surge protection
Built-in surge protection - 2KV
Reflector Type
Frost
Socket Type
Integrated
Power Rating
>0.9
Warranty
5 Year Limited - Fixtures
Manufacturer Information
Brand
Satco
Manufacturers Part Number
65/717
GTIN
00045923629617
UPC
045923629617
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Commercial LED
Packaging
Weight
2.66
Weight per each
2.8
Carton
1
Package
5
Uses, Certifications, and Standards
standard
cETLus - Listed
Operating Temperature
-30C (-22F) to a maximum of +50C (+122F)
Frequency Rating
50/60
Application
Outdoor
environmental conditions
Wet
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 65717.
Jump To:

Similar Items

Similar items are close alternatives to 65717, though they may not be 100% alike.

Led Flood Light, Die-Cast Aluminum, 120 V Ac, 150 W (Incandescent), 1600 LM Brig...
  • Our Part #: MST18R17LW
  • Paris Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MST18R17LW
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MST18R17LW - Cooper Lighting Solutions

Paris Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat