65716 - Led Double Head Security Light 40K WHT (No Sensor)

Satco

  • $91.99 (Each)
  • $91.99 (Each)

In-Stock: 2 available locally (Palestine, TX) (change location)
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
65716
Manufacturer
Satco
Manufacturer's Part Number
65/716
Description
Led Double Head Security Light 40K WHT (No Sensor)
Led Security Light - Dual Head - White Finish - 4000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923629556 / 00045923629556
Weight per unit
2.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.99 (Each)
Stock Availability
Palestine
2 (Check another store)
Nacogdoches
12
All Stores
71
Resources
Images
 
 
65716 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
65716 - Large Image
 
65716 - Large Image
 
65716 - Large Image
 
65716 - Large Image
 
65716 - Large Image
Attachments
 
 
65716 - Specification Sheet
Other Links
 
 
65716 - Other
 
65716 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.200 to 0.072
Voltage Rating
120 to 277
Number of Lamps
2
Material
Die Cast Aluminum
Lamp Type
LED
Material, Color, and Finish
fixture material
die-cast aluminum
Style
Modern and Contemporary
Dimensions and Weight
Size
W:8.16 H:4.54 E:8.80
Descriptions
extra long description
SATCO 65/716 LED 2 BULLET HEAD SECU
Description
LED DOUBLE HEAD SECURITY LIGHT 40K WHT (NO SENSOR)
Product Type
Led 2 Bullet Head Security LGT
Long Description
LED Security Light - Dual Head - White Finish - 4000K
Special Features
Warranty: 5-Years ; FCC Compliant: True ; Photo Cell: No Photocell ; Cct Selectable: False ; CCT (Kelvin Temp): 4000K ; Hours Rated: 50000 ; Beam Angle (degree): 50 ; Indoor Outdoor: Outdoor ; IP Rating: IP65 ; Lens Finish: Frost ; Lens Material: Glass ; Operating Temp: -30C (-22F) to +50C (+122F) ; Watts: 20W ; Lumens: 1900L
Additional Information
Power Rating
>0.9
Warranty
5 Year Limited - Fixtures
surge protection
Built-in surge protection - 2KV
Reflector Type
Frost
Socket Type
Integrated
Manufacturer Information
Brand
Satco
Manufacturers Part Number
65/716
GTIN
00045923629556
UPC
045923629556
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Commercial LED
Packaging
Weight
2.41
Weight per each
2.54
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-30C (-22F) to a maximum of +50C (+122F)
Frequency Rating
50/60
standard
cETLus - Listed
Application
Outdoor
environmental conditions
Wet
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 65716.
Jump To:

Similar Items

Similar items are close alternatives to 65716, though they may not be 100% alike.

Led Floodlight, 50000 H Average Life, 1700 LM Brightness (Lumens), White, 5000 K...
  • Our Part #: FTR1740LW
  • Palestine Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FTR1740LW
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($122.20) ·
FTR1740LW - Cooper Lighting Solutions

Palestine Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$122.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat