GALNIP34X3 - 3/4X3 RGD Nip

Ecn-Korns

  • $2.54 (Each)
  • $2.54 (Each)

  • $63.48 (Per 25)

  • $253.93 (Per 100)

In-Stock: 33 available locally (Katy, TX) (change location)
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
GALNIP34X3
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3/4X3
Description
3/4X3 RGD Nip
Conduit Nipple, Steel Material; Galvanized Finish; 3 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 3/4 Inch Trade Size; Threaded End Type; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004348 / 00784011004348
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.54 (Each)
Carton
$2.54 (Each)
Standard Packaging
$63.48 (Per 25)
Stock Availability
Katy
33 (Check another store)
Houston RDC
33
All Stores
4,567
Resources
Images
 
 
GALNIP34X3 - Large Image
Attachments
 
 
GALNIP34X3 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
3 INCH
Descriptions
Product Type
Conduit Nipple
Description
3/4X3 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 3 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 3 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP3/4X3
Model
GALNIP
GTIN
00784011004348
UPC
784011004348
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.24
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,567

Location search:
These alternate items can be purchased instead of GALNIP34X3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP34X3.

3/4X3 Galvanized Nipple
  • Our Part #: 34X3
  • Katy Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP3/4X3
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($63.48) ·
34X3 - Robroy/Ecn Korns

Katy Availability: In Stock

Total Availability: In Stock

Book Price

$2.54

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP34X3, though they may not be 100% alike.

3/4IN X3IN Conduit Nipple
  • Our Part #: 64523
  • Katy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64523
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.85) ·
64523 - Topaz - Southwire LLC

Katy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat