GALNIP2X5 - 2X5 RGD Nip

Ecn-Korns

  • $10.18 (Each)
  • $10.18 (Each)

  • $254.44 (Per 25)

  • $1,017.76 (Per 100)

In-Stock: 13 available locally (Dripping Springs, TX) ( change location)
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
GALNIP2X5
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2X5
Description
2X5 RGD Nip
2X5 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005567 / 00784011005567
Weight per unit
1.3199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.18 (Each)
Carton
$10.18 (Each)
Standard Packaging
$254.44 (Per 25)
Stock Availability
Dripping Springs
13 (Check another store)
Austin RDC
27
All Stores
1,110
Resources
Images
 
 
GALNIP2X5 - Large Image
Attachments
 
 
GALNIP2X5 - Specification Sheet
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
5 INCH
Descriptions
Product Type
Conduit Nipple
Description
2X5 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 5 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.375 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, 5 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP2X5
Model
GALNIP
GTIN
00784011005567
UPC
784011005567
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
1.3199
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,110

Location search:
These alternate items can be purchased instead of GALNIP2X5.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP2X5.

2X5 Galvanized Nipple
  • Our Part #: 2X5
  • Dripping Springs Availability: 13
  • Total Availability: In Stock
  • MFR Part #: GALNIP2X5
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($254.44) ·
2X5 - Robroy/Ecn Korns

Dripping Springs Availability: In Stock

Total Availability: In Stock

Book Price

$10.18

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP2X5, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; ...
  • MFR Part #: 64565
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.44) ·
64565 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$11.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat