GALNIP212X3 - 2-12X3 RGD Nip

Ecn-Korns

  • $16.14 (Each)
  • $16.14 (Each)

  • $161.36 (Per 10)

  • $1,613.57 (Per 100)
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
GALNIP212X3
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2-1/2X3
Description
2-12X3 RGD Nip
Conduit Nipple, 3 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 10 Per Carton Standard Package; 2-1/2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005826 / 00784011005826
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.14 (Each)
Carton
$16.14 (Each)
Standard Packaging
$161.36 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
27
Resources
Images
 
 
GALNIP212X3 - Large Image
Attachments
 
 
GALNIP212X3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GALNIP212X3.
Jump To:

Similar Items

Similar items are close alternatives to GALNIP212X3, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 3 Inch; ...
  • MFR Part #: 64573
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 40 ($631.22) ·
64573 - Topaz - Southwire LLC

Check local availability

Total Availability: Out of Stock

Book Price

$15.78

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat