GALNIP1XCL - 1XCL RGD Nip

Ecn-Korns

  • $2.96 (Each)
  • $2.96 (Each)

  • $73.93 (Per 25)

  • $295.71 (Per 100)

In-Stock: 26 available locally (Denton, TX) (change location)
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
GALNIP1XCL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1XCL
Description
1XCL RGD Nip
1X1 1/2 Close Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004614 / 00784011004614
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.96 (Each)
Carton
$2.96 (Each)
Standard Packaging
$73.93 (Per 25)
Stock Availability
Denton
26 (Check another store)
DFW RDC
574
All Stores
10,538
Resources
Images
 
 
GALNIP1XCL - Large Image
Attachments
 
 
GALNIP1XCL - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
1-1/2 INCH
Descriptions
Description
1XCL RGD NIP
Product Type
Conduit Nipple
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-1/2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.315 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 1-1/2 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP1XCL
Model
GALNIP
GTIN
00784011004614
UPC
784011004614
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.16
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,538

Location search:
These alternate items can be purchased instead of GALNIP1XCL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP1XCL.

Conduit Nipple, 1 In Trade Size, Galvanized, Threaded Connection, 1-1/2 In Lengt...
  • Our Part #: 1XC
  • Denton Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP1XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($73.93) ·
1XC - Robroy/Ecn Korns

Denton Availability: In Stock

Total Availability: In Stock

Book Price

$2.96

Each

QTY:
Each
Add
1XCL RGD Nip
  • Our Part #: 1XCL
  • Denton Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.96) ·
1XCL - Condumex Incorporated

Denton Availability: In Stock

Total Availability: In Stock

Book Price

$2.96

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP1XCL, though they may not be 100% alike.

1IN Xclose Conduit Nipple
  • Our Part #: 6453
  • Denton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6453
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.32) ·
6453 - Topaz - Southwire LLC

Denton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat