GALNIP1X6 - 1X6 RGD Nip

Ecn-Korns

  • $5.35 (Each)
  • $5.35 (Each)

  • $133.68 (Per 25)

  • $534.70 (Per 100)

In-Stock: 2 available locally (Spring, TX) ( change location)
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
GALNIP1X6
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1X6
Description
1X6 RGD Nip
Conduit Nipple, Steel Material; Galvanized Finish; 6 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 1 Inch Trade Size; Threaded End Type; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004683 / 00784011004683
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.35 (Each)
Carton
$5.35 (Each)
Standard Packaging
$133.68 (Per 25)
Stock Availability
Spring
2 (Check another store)
Houston RDC
19
All Stores
1,965
Resources
Images
 
 
GALNIP1X6 - Large Image
Attachments
 
 
GALNIP1X6 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
6 INCH
Descriptions
Product Type
Conduit Nipple
Description
1X6 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 6 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.315 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 6 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP1X6
Model
GALNIP
GTIN
00784011004683
UPC
784011004683
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.78
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,965

Location search:
These alternate items can be purchased instead of GALNIP1X6.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP1X6.

Conduit Nipple, Steel Material; Galvanized Finish; 6 Inch; Ul 6, Csa C22.2 Appro...
  • Our Part #: 1X6
  • Spring Availability: 2
  • Total Availability: In Stock
  • MFR Part #: GALNIP1X6
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($133.68) ·
1X6 - Robroy/Ecn Korns

Spring Availability: In Stock

Total Availability: In Stock

Book Price

$5.35

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP1X6, though they may not be 100% alike.

1IN X6IN Conduit Nipple
  • MFR Part #: 64536
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.01) ·
64536 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$6.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat