GALNIP12X5 - 1/2X5 RGD Nip

Ecn-Korns

  • $3.25 (Each)
  • $3.25 (Each)

  • $81.19 (Per 25)

  • $324.76 (Per 100)
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
GALNIP12X5
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1/2X5
Description
1/2X5 RGD Nip
Conduit Nipple, 5 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1/2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004089 / 00784011004089
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.25 (Each)
Carton
$3.25 (Each)
Standard Packaging
$81.19 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
908
Resources
Images
 
 
GALNIP12X5 - Large Image
Attachments
 
 
GALNIP12X5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GALNIP12X5.
Jump To:

Similar Items

Similar items are close alternatives to GALNIP12X5, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 5 Inch; ...
  • MFR Part #: 64515
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($79.38) ·
64515 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$3.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat