GALNIP114X8 - 1-1/4X8 RGD Nip

Ecn-Korns

  • $14.54 (Each)
  • $14.54 (Each)

  • $145.36 (Per 10)

  • $1,453.60 (Per 100)
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
GALNIP114X8
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/4X8
Description
1-1/4X8 RGD Nip
Conduit Nipple, 8 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 10 Per Carton Standard Package; 1-1/4 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004997 / 00784011004997
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.54 (Each)
Carton
$14.54 (Each)
Standard Packaging
$145.36 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
162
Resources
Images
 
 
GALNIP114X8 - Large Image
Attachments
 
 
GALNIP114X8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GALNIP114X8.
Jump To:

Similar Items

Similar items are close alternatives to GALNIP114X8, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 8 Inch; ...
  • MFR Part #: 64548
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($354.25) ·
64548 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$14.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat