GALNIP114X6 - 1-1/4X6 RGD Nip

Ecn-Korns

  • $7.52 (Each)
  • $7.52 (Each)

  • $188.12 (Per 25)

  • $752.48 (Per 100)

In-Stock: 5 available locally (West Wichita, KS) ( change location)
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
GALNIP114X6
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/4X6
Description
1-1/4X6 RGD Nip
1 1/4X6 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004980 / 00784011004980
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.52 (Each)
Carton
$7.52 (Each)
Standard Packaging
$188.12 (Per 25)
Stock Availability
West Wichita
5 (Check another store)
All Stores
709
Resources
Images
 
 
GALNIP114X6 - Large Image
Attachments
 
 
GALNIP114X6 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
6 INCH
Descriptions
Product Type
Conduit Nipple
Description
1-1/4X6 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 6 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.66 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 6 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP1-1/4X6
Model
GALNIP
GTIN
00784011004980
UPC
784011004980
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
1
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 709

Location search:

Greater West Wichita Area

Location Stock Available
West Wichita
5 View Store
These alternate items can be purchased instead of GALNIP114X6.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP114X6.

1 1/4X6 Galvanized Nipple
  • Our Part #: 114X6
  • West Wichita Availability: 5
  • Total Availability: In Stock
  • MFR Part #: GALNIP1-1/4X6
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($188.12) ·
114X6 - Robroy/Ecn Korns

West Wichita Availability: In Stock

Total Availability: In Stock

Book Price

$7.52

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP114X6, though they may not be 100% alike.

1-1/4IN X6IN Conduit Nipple
  • MFR Part #: 64546
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.60) ·
64546 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$7.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat