GALNIP112X10 - 1-1/2X10 RGD Nip

Ecn-Korns

  • $18.64 (Each)
  • $18.64 (Each)

  • $186.36 (Per 10)

  • $1,863.60 (Per 100)

In-Stock: 0 available locally (Newnan, GA) (change location)
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
GALNIP112X10
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/2X10
Description
1-1/2X10 RGD Nip
1 1/2X10 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005307 / 00784011005307
Weight per unit
2.1599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.64 (Each)
Carton
$18.64 (Each)
Standard Packaging
$186.36 (Per 10)
Stock Availability
Newnan
0 (Find nearest stock)
Atlanta
0
All Stores
18
Resources
Images
 
 
GALNIP112X10 - Small Image
 
GALNIP112X10 - Large Image
Attachments
 
 
GALNIP112X10 - Specification Sheet
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
10 INCH
Descriptions
Product Type
Conduit Nipple
Description
1-1/2X10 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 10 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.9 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, 10 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 10 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP1-1/2X10
Model
GALNIP
GTIN
00784011005307
UPC
784011005307
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
2.1599
Carton
1
Package
10
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
4 View Store

A-L

Location Stock Available
Andrews
3 View Store
Humble
8 View Store

M-Z

Location Stock Available
Midland
3 View Store
These alternate items can be purchased instead of GALNIP112X10.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP112X10.

1 1/2X10 Galvanized Nipple
  • Our Part #: 112X10
  • Newnan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP1-1/2X10
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.64) ·
112X10 - Robroy/Ecn Korns

Newnan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.64

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP112X10, though they may not be 100% alike.

1-1/2IN X10IN Conduit Nipple
  • Our Part #: 645510
  • Newnan Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 645510
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($20.90) ·
645510 - Topaz - Southwire LLC

Newnan Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$20.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat