112X10 - 1-1/2X10 RGD Nip

Ecn-Korns

  • $21.43 (Each)
  • $21.43 (Each)

  • $2,143.14 (Per 100)
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
112X10
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/2X10
Description
1-1/2X10 RGD Nip
Conduit Nipple, 10 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 10 Per Carton Standard Package; 1-1/2 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005307 / 00784011005307
Weight per unit
216 ~
Price & Packaging
Minimum Order Quantity
1
Unit
$21.43 (Each)
Carton
$21.43 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
35
Resources
Images
 
 
112X10 - Large Image
Attachments
 
 
112X10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Distribution Centers

Location Stock Available
West Monroe
29 View Store

A-L

Location Stock Available
Andrews
3 View Store

M-Z

Location Stock Available
Midland
3 View Store
These alternate items can be purchased instead of 112X10.
Jump To:

Similar Items

Similar items are close alternatives to 112X10, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 10 Inch;...
  • MFR Part #: 645510
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($20.90) ·
645510 - Topaz - Southwire LLC

Check local availability

Total Availability: Out of Stock

Book Price

$20.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat