GALELB4X45 - 4", 45D RGD Elb

Ecn-Korns

  • $214.53 (Each)
  • $214.53 (Each)

  • $21,452.59 (Per 100)

In-Stock: 1 available locally (Atlanta, GA) (change location)
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
GALELB4X45
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB4X45
Description
4", 45D RGD Elb
4X45 Galvanized Elbows
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001903 / 00784011001903
Weight per unit
26.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$214.53 (Each)
Carton
$214.53 (Each)
Stock Availability
Atlanta
1 (Check another store)
All Stores
58
Resources
Images
 
 
GALELB4X45 - Large Image
Attachments
 
 
GALELB4X45 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Description
4",45D RGD ELB
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 16 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 4 INCH TRADE SIZE; 4 TRADE SIZE IN INCH; 4 TRADE SIZE - FRACTIONAL; EXTERNAL THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
16 INCH
Trade Size - Fractional
4
Bend Angle
45 DEG
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB4X45
Model
GALELB
GTIN
00784011001903
UPC
784011001903
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size in inch
4
Trade Size
4 INCH
Packaging
Standard Package
BULK
Weight per each
26.91
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GALELB4X45.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALELB4X45.

Standard Radius Elbow, 4 In Trade Size, Hot Dip Galvanized, 45 ° Connection Orie...
  • Our Part #: GAL445
  • Atlanta Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB4X45
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($214.53) ·
GAL445 - Robroy/Ecn Korns

Atlanta Availability: In Stock

Total Availability: In Stock

Book Price

$214.53

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALELB4X45, though they may not be 100% alike.

4IN Rigid 45 Conduit Elb
  • Our Part #: 20
  • Atlanta Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($246.12) ·
20 - Topaz - Southwire LLC

Atlanta Availability: Out Of Stock

Total Availability: In Stock

Book Price

$246.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat