GALCPLG212 - 2-1/2" RGD CPLG

Ecn-Korns

  • $22.63 (Each)
  • $22.63 (Each)

  • $271.62 (Per 12)

  • $2,263.49 (Per 100)

In-Stock: 6 available locally (Bossier City, LA) ( change location)
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
GALCPLG212
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG2-1/2
Description
2-1/2" RGD CPLG
2 1/2IN Galvanized Couplings
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001378 / 00784011001378
Weight per unit
1.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.63 (Each)
Carton
$22.63 (Each)
Standard Packaging
$271.62 (Per 12)
Stock Availability
Bossier City
6 (Check another store)
All Stores
1,271
Resources
Images
 
 
GALCPLG212 - Large Image
Attachments
 
 
GALCPLG212 - Specification Sheet
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
Galvanized Steel
Descriptions
Description
2-1/2" RGD CPLG
Product Type
Conduit Coupling
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 12 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; GALVANIZED STEEL MATERIAL; RIGID CONDUIT USED ON; UL APPROVAL; 12 STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 1.5712 INCH; EFFECTIVE LENGTH 1.1375 INCH
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Thread to Vanish Point 1.5712 Inch; Effective Length 1.1375 Inch; Pitch Diameter 2.7195 Inch; Thread per Inch 8
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALCPLG2-1/2
GTIN
00784011001378
UPC
784011001378
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
12
Weight per each
1.79
Carton
1
Package
12
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,271

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
6 View Store
Shreveport
2 View Store
These alternate items can be purchased instead of GALCPLG212.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALCPLG212.

Coupling, 2-1/2 In Trade Size, Galvanized, Threaded Connection, 1.1375 In Length...
  • Our Part #: CPL212
  • Bossier City Availability: 6
  • Total Availability: In Stock
  • MFR Part #: GALCPLG2-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 12 ($271.62) ·
CPL212 - Robroy/Ecn Korns

Bossier City Availability: In Stock

Total Availability: In Stock

Book Price

$22.63

Each

QTY:
Each
Add
2-1/2" RGD CPLG
  • Our Part #: 212GCPL
  • Bossier City Availability: 6
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.63) ·
212GCPL - Condumex Incorporated

Bossier City Availability: In Stock

Total Availability: In Stock

Book Price

$22.63

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALCPLG212, though they may not be 100% alike.

Rigid Conduit Coupling, Steel Material; Zinc Plated Finish; 3.125 Inch; Ul (Cana...
  • MFR Part #: 57
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 12 ($273.29) ·
57 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$22.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat